Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Fan, W/ Drive Pkg, 208-230/460V

  • Mfr # 7AP98

  • Zoro # G3240054


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1/3 hp
Blade Dia.
30 in
Fan Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AP98
Zoro #
G3240054
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension D (In.)
1 in
Width (In.)
34 in
Max. Depth (In.)
21 1/2 in
Dimension B (In.)
21 1/2 in
Dimension C (In.)
5 1/4 in
Shaft Dia. (In.)
1 in
Height (In.)
34 in
Dimension A (In.)
34 in
Dia. Opening Required (In.)
30 in
Dimension E (In.)
16 1/4 in
Dimension F (In.)
30 3/8 in
Flange Width
34 in
For Cut-Out Length
32 1/2 in
Manufacturer Warranty Length
1 yr
Overall Height
34 in
Venturi Depth
5 1/2 in
For Cut-Out Height
32 1/2 in
Blade Diameter
30 in
For Cut-Out Width
32 1/2 in
Flange Depth
1 in
Venturi Diameter
30 1/2 in
Overall Depth
21 1/2 in
Overall Width
34 in
Shaft Diameter
1 in
For Cut-Out Diameter
30 in

Details

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1/3 hp
Fan Voltage
208-230/460V AC
Motor Enclosure
Totally Enclosed Nonventilated
Fan RPM
714
Exhaust/Supply CFM @ 0.000-In. SP
7780
Operating Amps
1.1-1.2/0.6
Type
Belt Drive Reversible
Motor Insulation
Class B
Recommended Intake Guards
1WBU4
Hz
60
Propeller Material
Cast Aluminum
Includes
Drive Package
Motor RPM
1725
Bearing Type
Regreasable Cast Pillow Block
Mounting Position
Vertical
Number of Blades
6
Max. BHP
0.38 hp
Assembled/Unassembled
Unassembled
Frame Finish
Zinc Plated
Phase
3
Speed
1
Motor Type
3-Phase
Item
Exhaust/Supply Fan
Drive Package Included
No
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
104 Degrees F
Exhaust/Supply CFM @ 0.125-In. SP
5978
Exhaust Airflow @ 0.000 in SP
7,780 cfm
Maximum Noise Level
15.9 sones
Frame Material
Steel
Motor Speed
714 RPM
Blade Material
Aluminum
Motor Horsepower
1/3 hp
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Guard Type
None
Frequency
60 Hz
Noise Level @ 0.000 in SP @ 5 ft
15.9 sones
Full Load Current
1.3 A
Number of Fans
1
Nameplate Voltage
208-230/460V AC
Supply Airflow @ 0.125 in SP
5,978 cfm
Vent Design
Ductless
Number of Shutters
0
Number of Speeds
1
Maximum Inlet Temperature
104 Degrees F
Supply Airflow @ 0.000 in SP
7,780 cfm
Includes Motor
Yes
Standards
C-UL Listed, UL Listed
Maximum Ambient Operating Temperature
104 Degrees F
Mounting Orientation
Horizontal, Vertical
Includes Dehumidistat
No
Includes Grill
No
Speed Controllable
No
Ventilation Type
Reversible
Method of Construction
Cast
Assembled
Unassembled
Drive Type
Belt Drive
Fan Style
Panel
Maximum Airflow
7,780 cfm
Exhaust Airflow @ 0.125 in SP
5,978 cfm
Voltage
208-230/460

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 7,780 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 7,780 cfm, Maximum Noise Level 15.9 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.