Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Lever Arm, 2 In. Arm L

  • Mfr # 11X455

  • Zoro # G4086844


product price: $20.19
/ea

Key Features

Arm Length
2 in
Roller Dia.
0.63 in
Roller Width
0.25 in
For Use With
11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445
Roller Position
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11X455
Zoro #
G4086844
UPC #
190735111475
Country of Origin
China

Dimensions

Arm Length
2 in
Roller Dia.
0.63 in
Roller Width
0.25 in
Arm Width
0.8 in
Arm Depth
0.64 in
Arm Length - Maximum
2 in
Roller Diameter
0.63 in

Details

Item
Limit Switch Lever Arm
For Use With
11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445
Roller Position
Front
Roller Material
Steel
Arm Material
Steel
Actuator Type
Standard Roller
Actuator Style
Rotary Lever Roller
Compatible with Brand
Dayton

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445, Arm Length 2 in, Roller Position Front, Roller Dia. 0.63 in, Roller Width 0.25 in, Arm Material Steel, Roller Material Steel, Arm Width 0.8 in, Arm Depth 0.64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.