Roller Lever Arm, 3 In. Arm L
Mfr # 12T866
Zoro # G4219451
product price: $21.69
/eaKey Features
Arm Length
3 in
Roller Dia.
0.75 in
Roller Width
0.25 in
For Use With
11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445
Roller Position
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12T866
Zoro #
G4219451
UPC #
190735116005
Country of Origin
China
Dimensions
Arm Length
3 in
Roller Dia.
0.75 in
Roller Width
0.25 in
Arm Depth
0.64 in
Arm Width
0.8 in
Arm Length - Maximum
3 in
Roller Diameter
0.75 in
Details
Item
Limit Switch Lever Arm
For Use With
11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445
Roller Position
Front
Roller Material
Nylon
Actuator Type
Standard Roller
Actuator Style
Rotary Lever Roller
Compatible with Brand
Dayton
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445, Arm Length 3 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.25 in, Roller Material Nylon, Arm Width 0.8 in, Arm Depth 0.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.