Room Air Cond Mtr, PSC, OAO, 1625 RPM

  • Mfr # 5WJC4

  • Zoro # G0578024


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
4
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5WJC4
Zoro #
G0578024
UPC #
190735354414
Country of Origin
Multiple

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Shaft Length
8 1/2 in
Bolt Circle Dia.
5 1/8 in
Lead Length
59 in
Length Less Shaft
3 3/8 in
Resilient Ring Dia.
2 1/2 in
Stud Size
#8-32 UNC

Details

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
4
Voltage
115V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Motor Sub Application
Room Air Conditioner
Motor Application
HVAC/R
Motor Bearings
Ball
Includes
7.5 MFD 370V AC Capacitor
Ring to Ring Center
5 in
Item
Room Air Conditioner Motor
Motor Service Factor
1
Full Load Amps
3.4 A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Thermal Protection
Auto
Capacitor Required
Included
Max. Ambient Temp.
60 Degrees C
Standards
CSA Certified (244617), UL Recognized (E37403)
Hz
60 Hz
Phase
1
Ins. Class
B
Motor Shaft Design
Flat
Nameplate RPM
1,625 RPM
Duty
Continuous
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Application
High Efficiency Performance in Heating/Air Conditioning, Fan Coils, Furnace Blowers, Unit Heaters and Other Shaft-mounted Fan/Blower Uses
Mounting
Cradle Base
Number of Speeds
4

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 4, Voltage 115V AC, 3.4 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Shaft Length 8 1/2 in, Lead Length 59 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.