Zoro Homepage

Rotary Gear Pump Head, 3/4 In., 3/4 HP

  • Mfr # 4KHG1

  • Zoro # G2298685


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Heavy
Design
Pedestal
Pump Body Material
Cast Iron
Port Size
3/4 in
Recommended Motor HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KHG1
Zoro #
G2298685
UPC #
190735327968
Country of Origin
India

Dimensions

Port Size
3/4 in
Length
10 3/8 in
Height
3 3/4 in
Width
3 1/2 in
Shaft Height
2.625 in
Shaft Dia.
0.625 in
Overall Width
3.6 in
Overall Height
3.8 in
Overall Length
10.4 in
Connection Size
3/4 in
Shaft Outer Diameter
5/8 in
Shaft Length
2 5/8 in

Details

Duty Rating
Heavy
Design
Pedestal
Pump Body Material
Cast Iron
Recommended Motor HP
1 1/2 hp
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Pump RPM
1,725 RPM
Gear
Steel Spur
HP @ Free Flow
0.75 hp
O-Ring Material
Viton
GPM @ 125 PSI
9.7 gpm
Max. Pressure
125 psi
HP @ 125 PSI @ 1725 RPM
1.5 hp
GPM @ Freeflow
10.8 gpm
Max. Viscosity
550 SUS
GPM @ 125 PSI @ 1725 RPM
9.7 gpm
Relief Valve
With
HP @ Free Flow @ 1725 RPM
0.75 hp
GPM @ 75 PSI
10.5 gpm
Suction Lift
12.3 ft
HP @ 25 PSI
0.75 hp
Seal
Mechanical with Stainless Steel, Viton, Carbon/Ceramic
HP @ 100 PSI
1.5 hp
Temp. Range
32 Degrees to 280 Degrees F
GPM @ 100 PSI
10.2 gpm
GPM @ 50 PSI
10.6 gpm
GPM @ Freeflow @ 1725 RPM
10.8 gpm
HP @ 50 PSI
1 hp
HP @ 125 PSI
1.5 hp
Item
Rotary Gear Pump Head
Shaft Material
Steel
Suction Lift @ 1725 RPM
12.3 ft
HP @ 75 PSI
1 hp
GPM @ 25 PSI
10.7 gpm
Body Material
Cast Iron
Seal Type
Mechanical
Includes
Relief Valve
Flow Rate @ 25 psi
10.7 gpm
Required Horsepower
1 1/2 hp
Flow Rate @ 100 psi
10.2 gpm
Viscosity - Maximum
550 SUS
Operating Pressure - Maximum
125 psi
Gear Material
Steel
Connection Type
NPT
Operating Temperature - Maximum
280 Degrees F
Suction Lift - Maximum
12.3 ft
Gear Design
Spur
Flow Rate @ 75 psi
10.5 gpm
Flow Rate @ 125 psi
9.7 gpm
Motor Mounting Type
Pedestal
Operating Temperature - Minimum
32 Degrees F
Flow Rate @ 50 psi
10.6 gpm

Description

Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 12.3 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 3/4 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 10.2 gpm, Seal Type Mechanical, Shaft Length 2 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.