Shop DAYTON

RotaryGearPump, CI, 1/4"InletDia, 1hp

  • Mfr # 41TK05
  • Zoro # G2576843

product price: 
$
843.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Close Coupled
HP
1 hp
Voltage
115V, 230V
GPM Max.
4.8 gpm
Seal
Viton Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
41TK05
Zoro #
G2576843
UPC #
00194484255497
Country of Origin
Multiple
Item
Rotary Gear Pump
Pump Type
Close Coupled
HP
1 hp
Voltage
115V, 230V
GPM Max.
4.8 gpm
Seal
Viton Mechanical
Relief Valve
Yes
GPM @ 60 PSI
4.6 gpm
Bushing
Carbon Graphite
O-Ring
Viton
GPM @ 100 PSI
4.4 gpm
Max. Pressure (PSI)
125 psi
GPM @ 40 PSI
4.7 gpm
Amps
10/5
Suction Lift (Ft.)
3.5 ft
Amps AC
10 A/5 A
Motor Frame
56HC
Max. RPM
1,725 RPM
Shaft Material
Steel
Temp. Range
32 Degrees to 280 Degrees F
Gear Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Viscosity (SSU)
500 SUS
Max. Temp. (F)
280 Degrees F
GPM @ 20 PSI
4.8 gpm
Phase
Single
GPM @ Freeflow
4.8 gpm
Body Material
Cast Iron
Includes
6K045, 4KHC5
Assembled/Unassembled
Unassembled
Motor Included
6K045
Pump Head Included
4KHC5
O-Ring Material
Viton
Motor Mounting Type
Close Coupled
Flow Rate @ 60 psi
4.6 gpm
Seal Type
Mechanical
Flow Rate @ 20 psi
4.8 gpm
Gear Design
Spur
Operating Temperature - Maximum
280 Degrees F
Operating Temperature - Minimum
32 Degrees F
Nameplate Voltage
115/230V AC
Flow Rate @ 100 psi
4.4 gpm
Bushing Material
Carbon Graphite
Suction Lift -Maximum
3.5 ft
Operating Pressure - Maximum
125 psi
Compatible Motor Frame
56HC
Motor Speed - Maximum
1,725 RPM
Flow Rate - Maximum
4.8 gpm
Viscosity - Maximum
500 SUS
Seal Material
Viton
Flow Rate @ 40 psi
4.7 gpm
Horsepower - Maximum
1 hp
Gear Pump Type
External
Feet of Head - Maximum
288 ft
Chemical Compatibility
Diesel, Engine Oil, Ethylene Glycol, Fuel Oil, Water
Series
B-Series
Drive Type
Direct Drive
Standards
CSA (247903), UL (E47479)

Dimensions

Port Size (In.)
1/4 in
Height (In.)
20.375 in
Length (In.)
8.75 in
Width (In.)
12.125 in
Overall Length
8.8 in
Overall Width
12.1 in
Overall Height
20.4 in
Manufacturer Warranty Length
1 yr
Media Intake Connection Size
1/4 in
Discharge Diameter
1/4 in
Inlet Diameter
1/4 in
For Motor Frame Size
56HC
Wire Rope Length
8.8 in
Length
8.8 in

Description

Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 hp, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 280 Degrees F, Media Intake Connection Size 1/4 in, Gear Design Spur, Gear Material Steel, Suction Lift -Maximum 3.5 ft, Flow Rate - Maximum 4.8 gpm, Seal Type Mechanical, Seal Material Viton, Body Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.