Shop DAYTON

RotaryGearPump, CI, 1/4"InletDia, 1hp

  • Mfr # 41TK13
  • Zoro # G2576889

product price: 
$
711.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Close Coupled
HP
1 hp
Voltage
230V, 460V
Amps
3.3/1.6
Suction Lift (Ft.)
3.5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41TK13
Zoro #
G2576889
UPC #
00194484255572
Country of Origin
Multiple

Dimensions

Width (In.)
12.125 in
Height (In.)
20.375 in
Length (In.)
8.75 in
Port Size (In.)
1/4 in
Overall Length
8.8 in
Overall Height
20.4 in
Overall Width
12.1 in
Media Intake Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1/4 in
Wire Rope Length
8.8 in
For Motor Frame Size
56C
Discharge Diameter
1/4 in
Length
8.8 in

Details

Item
Rotary Gear Pump
Pump Type
Close Coupled
HP
1 hp
Voltage
230V, 460V
Amps
3.3/1.6
Suction Lift (Ft.)
3.5 ft
Body Material
Cast Iron
Temp. Range
32 Degrees to 280 Degrees F
GPM @ 40 PSI
4.7 gpm
Max. RPM
1,725 RPM
Motor Frame
56C
GPM @ 100 PSI
4.4 gpm
GPM @ Freeflow
4.8 gpm
Shaft Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Viscosity (SSU)
500 SUS
Phase
Three
Gear Material
Steel
Relief Valve
Yes
Amps AC
3.3/1.6
GPM @ 60 PSI
4.6 gpm
Seal
Viton Mechanical
GPM Max.
4.8 gpm
O-Ring
Viton
Max. Temp. (F)
280 Degrees F
Max. Pressure (PSI)
125 psi
GPM @ 20 PSI
4.8 gpm
Bushing
Carbon Graphite
Includes
36VF82, 4KHC5
Assembled/Unassembled
Unassembled
Pump Head Included
4KHC5
Motor Included
36VF82
O-Ring Material
Viton
Horsepower - Maximum
1 hp
Viscosity - Maximum
500 SUS
Gear Design
Spur
Operating Pressure - Maximum
125 psi
Motor Speed - Maximum
1,725 RPM
Flow Rate - Maximum
4.8 gpm
Flow Rate @ 40 psi
4.7 gpm
Flow Rate @ 60 psi
4.6 gpm
Operating Temperature - Minimum
32 Degrees F
Bushing Material
Carbon Graphite
Nameplate Voltage
230/460V AC
Flow Rate @ 20 psi
4.8 gpm
Seal Material
Viton
Motor Mounting Type
Close Coupled
Flow Rate @ 100 psi
4.4 gpm
Compatible Motor Frame
56C
Seal Type
Mechanical
Operating Temperature - Maximum
280 Degrees F
Suction Lift -Maximum
3.5 ft
Feet of Head - Maximum
288 ft
Gear Pump Type
External
Drive Type
Direct Drive
Chemical Compatibility
Diesel, Engine Oil, Ethylene Glycol, Fuel Oil, Water
Series
B-Series

Description

Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 hp, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 280 Degrees F, Media Intake Connection Size 1/4 in, Gear Design Spur, Gear Material Steel, Suction Lift -Maximum 3.5 ft, Flow Rate - Maximum 4.8 gpm, Seal Type Mechanical, Seal Material Viton, Body Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.