Shop DAYTON
See all product information
Create Account
Round Belt, Hollow Core, Dia 1/4 In, 50 Ft
- Mfr # 1DYR4
- Zoro # G1152575
product price:Â
$
61.35
/ea
Key Features
Core Type
Hollow
Material
Urethane
Color
Orange
Texture
Smooth
Standards
FDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1DYR4
- Zoro #
- G1152575
- UPC #
- 190735137314
- Country of Origin
- India
Dimensions
- Diameter
- 1/4 in
- Overall Length
- 50 ft
- Min. Pulley Dia.
- 2 in
Details
- Item
- Round Belt
- Core Type
- Hollow
- Material
- Urethane
- Color
- Orange
- Texture
- Smooth
- Standards
- FDA
- Hardness
- Shore A 85
- Temp. Range
- -22 Degrees to 150 Degrees F
- Shell Material
- Urethane
- Wire Color
- Orange
Description
Round Belt, Color Orange, Core Type Hollow, Diameter 1/4 in, Hardness Shore A 85, Standards FDA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.