Zoro Homepage

Round Fire Damper, 165 Deg F, 13-5/8 In. D

  • Mfr # 2TFZ6

  • Zoro # G1883104


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dynamic, Vertical or Horizontal
Shape
Round
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
20 ga Galvanized Steel
For Use With
Low Pressure HVAC Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TFZ6
Zoro #
G1883104
UPC #
190735232774
Country of Origin
United States

Dimensions

Damper Depth
13 5/8 in
Nominal Duct Dia.
8 in
Damper Dia.
7 7/8 in
Rough Opening Width
8 in
Frame Material Thickness
20 ga
Rough Opening Diameter
8 in
Frame Depth
14 in
Overall Length
14 in
For Nominal Duct Diameter
8 in
Overall Diameter
7 7/8 in

Details

Item
8"dia Galvanized Steel Fire Damper
Mounting Type
Dynamic, Vertical or Horizontal
Shape
Round
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
20 ga Galvanized Steel
For Use With
Low Pressure HVAC Systems
Damper Shape
Round
Free Area
0.3 sq ft
Fusible Link
165 Degrees F
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Fire Rated
1 1/2 hr
Damper Item
Fire Damper
Maximum Pressure
4 in wc
Closure Pressure Rating
4 in wc
Frame Material
Galvanized Steel
Switch Action
Normally Open
Maximum Air Velocity
2000 fpm
Maximum Ambient Temperature
165 Degrees F
Rough Opening Shape
Round
Closure Velocity Rating
2,000 fpm
Blade Material
Galvanized Steel
Number of Panels
1
Damper Application
Fire
Mounting Position
Horizontal; Vertical
Blade Type
Butterfly
Frame Less Flange
50.3 sq in
Airflow Direction
Horizontal; Vertical
Closure Type
Spring
Fusible Link Temperature
165 Degrees F
For Duct Shape
Round
Damper Type
Dynamic
Type
Dynamic With Fire Resistance Rating Less Than 3 Hours

Description

8 In.dia Galvanized Steel Fire Damper, Damper Application Fire, For Nominal Duct Diameter 8 in, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height Not Applicable, Rough Opening Diameter 8 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area 0.3 sq ft, Overall Width Not Applicable, Frame Material Thickness 20 ga, Overall Length 14 in, Connection Type Not Applicable, Frame Depth 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.