Zoro Homepage

Run Capacitor, 5 MFD, 440V, Round

  • Mfr # 2MEG4

  • Zoro # G3249242


product price: $3.59
/ea

Key Features

Motor Capacitor Type
Motor Run Capacitor
Capacitor Shape
Round
Overall Height
2 11/16 in
Overall Width
1 9/16 in
Case Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MEG4
Zoro #
G3249242
UPC #
190735224380
Country of Origin
China

Dimensions

Overall Height
2 11/16 in
Overall Width
1 9/16 in
Diameter
1 9/16 in
Overall Depth
2 3/4 in
Case Height
2 1/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
5
Capacitor Voltage
440V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees To 85 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Cover Material
Steel
Item
Motor Run Capacitor
Hz
60/50
Standards
UL (E364533)
Voltage
440VAC
Frequency
60/50 Hz
Max. Temperature
85 Degrees C
Min. Temperature
-40 Degrees C
Capacitor Voltage (Merch)
440V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 5 MFD, Overall Height 2 3/4 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.