Shop DAYTON
See all product information
Create Account
Scissor Lift Table, 1 1/2 hp, 10 in H
- Mfr # 913MY4
- Zoro # G322935704
product price:Â
$
2,668.99
/ea
Free Shipping & Returns
Key Features
Maximum Lifting Height
48 in
Frame Material
Steel
Overall Width
32 in
Platform Material
Steel
Minimum Lifting Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913MY4
- Zoro #
- G322935704
- UPC #
- -
- Country of Origin
- China
- Frame Material
- Steel
- Platform Material
- Steel
- Maximum Load Capacity
- 5,000 lb
- Platform Gauge
- 6 ga
- Phase
- 1
- Power Source - TS Only
- Electric
- Lift Control
- Push Button
- Lift Mechanism
- Hydraulic
- Motor Horsepower
- 1 1/2 hp
- Item
- Scissor Lift Table
- Includes
- (3) Eyebolts, Hand Control
- Up Speed Time
- 43 sec
- Lift Table Platform Style
- Fixed
- Power Source
- Electric
- Power Source - old
- Electric
- Operating Voltage
- 115V AC
Dimensions
- Maximum Lifting Height
- 48 in
- Overall Width
- 32 in
- Minimum Lifting Height
- 10 in
- Cord Length
- 129 15/16 in
- Overall Length
- 56 in
- Platform Width
- 32 in
- Platform Length
- 56 in
- Overall Height
- 10 in
- Wire Rope Length
- 56 in
- Length
- 56 in
Description
Scissor Lift Table, Platform Length 56 in, Platform Width 32 in, Maximum Load Capacity 5,000 lb, Minimum Lifting Height 10 in, Maximum Lifting Height 48 in, Up Speed Time 43 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 56 in, Overall Width 32 in, Overall Height 10 in, Scissor Type Single, Platform Material Steel, Platform Gauge 6 ga, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.