Scissor Lift Table, 1 1/2 hp, 8 in H
- Mfr # 913MY3
- Zoro # G323311996
product price:Â
$
2,425.99
/ea
Free Shipping & Returns
Key Features
Platform Width
36 in
Platform Length
48 in
Phase
1
Frame Material
Steel
Motor Horsepower
1 1/2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913MY3
- Zoro #
- G323311996
- UPC #
- -
- Country of Origin
- China
- Phase
- 1
- Frame Material
- Steel
- Motor Horsepower
- 1 1/2 hp
- Power Source - TS Only
- Electric
- Platform Gauge
- 9 ga
- Item
- Scissor Lift Table
- Includes
- (3) Eyebolts, Hand Control
- Maximum Load Capacity
- 3,000 lb
- Lift Mechanism
- Hydraulic
- Lift Table Platform Style
- Fixed
- Platform Material
- Steel
- Lift Control
- Push Button
- Up Speed Time
- 18 sec
- Power Source
- Electric
- Power Source - old
- Electric
- Operating Voltage
- 115V AC
Dimensions
- Platform Width
- 36 in
- Platform Length
- 48 in
- Maximum Lifting Height
- 39 in
- Overall Width
- 36 in
- Minimum Lifting Height
- 8 in
- Overall Height
- 8 in
- Overall Length
- 48 in
- Cord Length
- 129 15/16 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 36 in, Maximum Load Capacity 3,000 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 39 in, Up Speed Time 18 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 36 in, Overall Height 8 in, Scissor Type Single, Platform Material Steel, Platform Gauge 9 ga, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.