Shop DAYTON
See all product information
Create Account
Scissor Lift Table, 1 1/2 hp, 8 in H
- Mfr # 913MY9
- Zoro # G622982286
product price:Â
$
2,222.99
/ea
Free Shipping & Returns
Key Features
Platform Gauge
4 ga
Lift Control
Push Button
Motor Horsepower
1 1/2 hp
Frame Material
Steel
Maximum Lifting Height
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913MY9
- Zoro #
- G622982286
- UPC #
- -
- Country of Origin
- China
- Platform Gauge
- 4 ga
- Lift Control
- Push Button
- Motor Horsepower
- 1 1/2 hp
- Frame Material
- Steel
- Lift Mechanism
- Hydraulic
- Includes
- (3) Eyebolts, Hand Control
- Up Speed Time
- 36 sec
- Power Source - TS Only
- Electric
- Item
- Scissor Lift Table
- Phase
- 1
- Lift Table Platform Style
- Fixed
- Platform Material
- Steel
- Maximum Load Capacity
- 4,000 lb
- Power Source
- Electric
- Power Source - old
- Electric
- Operating Voltage
- 115V AC
Dimensions
- Maximum Lifting Height
- 39 in
- Overall Height
- 8 in
- Minimum Lifting Height
- 8 in
- Platform Length
- 48 in
- Overall Length
- 48 in
- Platform Width
- 48 in
- Overall Width
- 48 in
- Cord Length
- 129 15/16 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 48 in, Maximum Load Capacity 4,000 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 39 in, Up Speed Time 36 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 48 in, Overall Height 8 in, Scissor Type Single, Platform Material Steel, Platform Gauge 4 ga, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.