Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Severe Duty Vent, 14-3/4 In, 208-230/460V

  • Mfr # 7YR64

  • Zoro # G1531257


product price: $3,686.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YR64
Zoro #
G1531257
UPC #
00194484318956
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
25 1/8 in x 25 1/8 in
Base Square Size - Roof Ventilators
25-1/8" x 25-1/8"
Wheel Dia.
14 3/4 in
Overall Dia.
28 7/8 in
Shaft Dia. Wheel End
1 in
Dimension B
28 7/8 in
Dimension A
25 1/8 in
Overall Height
36 1/4 in
Dimension D
19 3/8 in
Base Height
6.3 in
Dimension C
30 in
Base Length
25 1/8 in
Base Width
25 1/8 in
Wheel Diameter
14 3/4 in
Housing Length
28.9 in
Damper Size
19 x 19 in
Propeller Shaft Diameter
1 in
Housing Width
28.9 in
Overall Diameter
28 7/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
2518
CFM @ 0.250-In. SP
2362
Sones @ 0.125-In. SP @ 5 Ft.
14.7
Item
Centrifugal Upblast Roof Exhaust Fan
RPM
1390
Drive Type
Belt Drive
Requires
Roof Curb for New Installations
Phase
3
Standards
AMCA Sound and Air, UL/cUL 762
Sones @ 0.500-In. SP @ 5 Ft.
12.9
Assembled/Unassembled
Unassembled
Max. BHP
0.52
Housing Material
Steel
Hz
60
Wheel Material
Steel
Drive Package Included
Yes
Motor Voltage
208/230/460
Speed Controllable
No
Motor HP
1/2
CFM @ 0.875-In. SP
1818
Mounting Location
Roof
CFM @ 0.500-In. SP
2174
CFM @ 1.000-In. SP
1643
Includes
Clean Out Port, Drive Package, Heat Baffle, Hinged Base, NEMA 1 Junction Box
Bearing Type
Regreasable Pillow Block
CFM @ 0.375-In. SP
2271
Max. Operating Amps
2.1-2.2/1.1
CFM @ 0.125-In. SP
2445
Fixed Severe Duty 24"H Roof Curb Item No.
2EUG8
Sones @ 0.250-In. SP @ 5 Ft.
14.2
Max. Inlet Temp.
400 Degrees F
CFM @ 0.750-In. SP
1949
CFM @ 0.625-In. SP
2068
Wheel Type
Backward Inclined
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
2,518 cfm
Wheel Finish
Nonstick Coated
Includes Drive Package
Yes
Current
1.7 to 1.7/0.85 A
For Air Type
Kitchen Air
Exhaust Airflow @ 0.500 in SP
2,174 cfm
Includes Motor
Yes
Safety Features
Windband
Features
Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life
Exhaust Airflow @ 0.250 in SP
2,362 cfm
Exhaust Airflow @ 0.375 in SP
2,271 cfm
Electrical Connection
Power Cord
Airflow @ 0.000 in SP
2,518 cfm
Mount Type
Roof Curb
Sound Level
11.0 sones @ 1.000 in SP and 5 ft, 11.4 sones @ 0.875 in SP and 5 ft, 12.1 sones @ 0.750 in SP and 5 ft, 12.5 sones @ 0.625 in SP and 5 ft, 12.9 sones @ 0.500 in SP and 5 ft, 13.2 sones @ 0.375 in SP and 5 ft, 14.2 sones @ 0.250 in SP and 5 ft, 14.7 sones @ 0.125 in SP and 5 ft, 14.9 sones @ 0.000 in SP and 5 ft
Spark Resistant Construction Type
A
Assembly
Unassembled
Nameplate Voltage
208-230/460V AC
Maximum Inlet Air Temperature
400 Degrees F
For High-Static Pressure Applications
No
Maximum Fan Speed
1,390 RPM
Motor Location
Out of Airstream
Resistance Properties
Spark Resistant
Motor Speed
1,390 RPM
Exhaust Airflow @ 0.125 in SP
2,445 cfm
Housing Finish
Polyester Coated
Motor Horsepower
1/2 hp
Housing Color
Gray
Frequency
60 Hz
Maximum Static Pressure
1 in wc
Brake Horsepower
13/25 hp
Base Shape
Square
Application
Kitchens
Motor Enclosure
Open Dripproof

Description

Centrifugal Upblast Roof Exhaust Fan, Application Kitchens, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 25 1/8 in, Base Length 25 1/8 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 2,518 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Steel, Wheel Material Steel, High-Efficiency Motor No, For High-Static Pressure Applications No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.