Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shutter Mount Exhaust Fan, 10 in Blade Dia, Variable Speed, 625 CFM, Totally Enclosed Air Over

  • Mfr # 484X37

  • Zoro # G2144529


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
10 in
Number of Speeds
Variable
Fan Voltage
115V AC
CFM @ 0.000-In. SP
625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484X37
Zoro #
G2144529
UPC #
818015025037
Country of Origin
China

Dimensions

Blade Dia.
10 in
Width
13 1/8 in
Height
13 1/8 in
Max. Depth
8 in
For Minimum Wall Thickness
3 in
For Cut-Out Height
10 1/2 in
For Cut-Out Width
10 1/2 in
Overall Height
13 1/8 in
Overall Depth
8 in
Overall Width
13 1/8 in
Manufacturer Warranty Length
1 yr
Blade Diameter
10 in
For Maximum Wall Thickness
6 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
Variable
Fan Voltage
115V AC
CFM @ 0.000-In. SP
625
Exhaust/Supply Fan Motor HP
1/25 hp
Square Opening Required
10-1/2 to 20 in
Item
Shutter Mount Exhaust Fan
Includes
Intake Guard
Standards
C-UL Listed, OSHA Compliant Guards, UL
Blade Material
Aluminum
Motor Enclosure
Totally Enclosed Air Over
Voltage
115
Guard Material
Steel
Motor Type
Single Phase
Hz
60
Wire Guard Finish
Powder Coated
CFM @ 0.125-In. SP
420
Sones @ 0.000-In. SP @ 5 Ft.
6.19
Frame Finish
Aluminum
Phase
1
Thermal Protection
Yes
Max. Ambient Temp.
104 Degrees F
Number of Blades
5
Full Load Amps
0.55
Speed Control Item Number
48C172
Motor Insulation
Class B
Motor RPM
1550
Bearing Type
Ball
Frame Material
Aluminum
Number of Fans
1
Fan Style
Shutter-Mounted
Housing Material
Aluminum, Steel
Full Load Current
0.55 A
Maximum Coverage Area
200 sq ft
Exhaust Airflow @ 0.125 in SP
420 cfm
Housing Finish
Powder-Coated
Motor Speed
1,550 RPM
Electrical Connection
Hardwired
Assembled
Assembled
Speed Controllable
Yes
Frequency
60 Hz
Exhaust Airflow @ 0.100 in SP
490 cfm
Maximum Noise Level
6.19 sones
Guard Type
Intake
Noise Level @ 0.000 in SP @ 5 ft
6.19 sones
Ventilation Type
Exhaust
Wattage
62 W
Noise Level @ 0.100 in SP @ 5 ft
6.13 sones
Includes Dehumidistat
No
Drive Type
Direct Drive
Exhaust Airflow @ 0.000 in SP
625 cfm
Guard Finish
Powder Coated
Motor Horsepower
1/25 hp
Mounting Orientation
Vertical
Number of Shutters
1
Includes Motor
Yes
Nameplate Voltage
115V AC
Maximum Ambient Operating Temperature
104 Degrees F
Maximum Airflow
625 cfm

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 10 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 625 cfm, For Cut-Out Height 10 1/2 in, For Cut-Out Width 10 1/2 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Steel, Housing Finish Powder-Coated, Includes Intake Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.