Dayton
Shutter Mount Exhaust Fan, 20", 1 Speed, 3950 cfm, 115V
Mfr # 484X42
Zoro # G2144486
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 20 in
- Number of Speeds 1
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 3223
- Exhaust/Supply Fan Motor HP 1/4 hp
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 14x30x1 Hi-E 40 - MERV 8 (6 Pack) (14x30x1x1 HI (6 Pack))
- LOCHINVAR 2.0 in. BLOCKED OUTLET SWITCH (100187859)
- DAYTON Assembly, Motor (AM1112)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- DAYTON Shutter Mount Exhaust Fan, 30", 1 Speed, 5090 cfm, 115V (484X49)
- DAYTON Shutter Mount Exhaust Fan, 18", Variable Speed, 6016 cfm (484X40)
- DAYTON Shutter Mount Exhaust Fan, 20", Variable Speed, 2830 cfm (484X43)
- DAYTON Shutter Mount Exhaust Fan, 12 in, Variable Speed, 28285 CFM (484X38)
- DAYTON Shutter Mount Exhaust Fan, 18", 1 Speed, 2590 cfm, 115V (484X41)
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase (10D952)
- DAYTON Shutter Mount Exhaust Fan, 7", Variable Speed, 250 cfm, 115V (484X36)
- Dayton Shutter Mount Exhaust Fans