Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shutter Mount Exhaust Fan, 24 in Blade, 1 Speed, 4479 CFM, 115V, 7.42 Sones, Aluminum

  • Mfr # 484X47

  • Zoro # G2144495


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
24 in
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
4479
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484X47
Zoro #
G2144495
UPC #
818015025136
Country of Origin
United States

Dimensions

Blade Dia.
24 in
Width
27 1/8 in
Height
27 1/8 in
Max. Depth
15 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
25 in
Overall Depth
15 in
Overall Width
27 1/8 in
For Minimum Wall Thickness
3 in
For Cut-Out Height
25 in
Overall Height
27 1/8 in
For Maximum Wall Thickness
6 in
Blade Diameter
24 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
4479
Exhaust/Supply Fan Motor HP
1/3 hp
Square Opening Required
20-1/2 to 30 in
Item
Shutter Mount Exhaust Fan
Guard Material
Steel
Phase
1
Bearing Type
Ball
Sones @ 0.000-In. SP @ 5 Ft.
7.42
Standards
C-UL Listed, OSHA Compliant Guards, UL
Full Load Amps
3.3
Frame Finish
Aluminum
Wire Guard Finish
Powder Coated
Thermal Protection
Yes
CFM @ 0.250-In. SP
1894
CFM @ 0.125-In. SP
3428
Frame Material
Aluminum
Motor Insulation
Class B
Blade Material
Aluminum
Motor Type
3-Phase
Motor RPM
1075
Number of Blades
3
Includes
Intake Guard
Motor Enclosure
Totally Enclosed Air Over
Hz
60
Voltage
115
Max. Ambient Temp.
104 Degrees F
Full Load Current
3.3 A
Includes Dehumidistat
No
Drive Type
Direct Drive
Nameplate Voltage
115V AC
Number of Fans
1
Motor Horsepower
1/3 hp
Noise Level @ 0.000 in SP @ 5 ft
7.42 sones
Exhaust Airflow @ 0.000 in SP
4,479 cfm
Maximum Noise Level
7.42 sones
Maximum Airflow
4,479 cfm
Frequency
60 Hz
Guard Finish
Powder Coated
Housing Finish
Powder-Coated
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.100 in SP
3,621 cfm
Exhaust Airflow @ 0.250 in SP
1,894 cfm
Guard Type
Intake
Housing Material
Aluminum, Steel
Number of Shutters
1
Electrical Connection
Hardwired
Ventilation Type
Exhaust
Speed Controllable
No
Exhaust Airflow @ 0.125 in SP
3,428 cfm
Fan Style
Shutter-Mounted
Assembled
Assembled
Noise Level @ 0.100 in SP @ 5 ft
7.34 sones
Wattage
376 W
Includes Motor
Yes
Maximum Coverage Area
1,300 sq ft
Mounting Orientation
Vertical
Motor Speed
1,075 RPM

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 4,479 cfm, For Cut-Out Height 25 in, For Cut-Out Width 25 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Steel, Housing Finish Powder-Coated, Includes Intake Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.