Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shutter Mount Exhaust Fan, 30", 1 Speed, 5090 cfm, 115V

  • Mfr # 484X49

  • Zoro # G2144617


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
5893
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484X49
Zoro #
G2144617
UPC #
818015025150
Country of Origin
United States

Dimensions

Blade Dia.
30 in
Width
33 1/8 in
Height
33 1/8 in
Max. Depth
16 in
Overall Width
33 1/4 in
For Cut-Out Width
31 in
Blade Diameter
30 in
For Cut-Out Height
31 in
For Minimum Wall Thickness
3 in
For Maximum Wall Thickness
6 in
Overall Depth
16 in
Overall Height
33 1/4 in
Manufacturer Warranty Length
1 yr

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
5893
Exhaust/Supply Fan Motor HP
1/3 hp
Square Opening Required
Greater than 30 in
Item
Shutter Mount Exhaust Fan
Sones @ 0.000-In. SP @ 5 Ft.
7.01
Bearing Type
Ball
Includes
Intake Guard
Voltage
115
Full Load Amps
3.3
Phase
1
CFM @ 0.125-In. SP
4288
Motor Enclosure
Totally Enclosed Air Over
Wire Guard Finish
Powder Coated
Blade Material
Steel
Motor Type
Permanent Split Capacitor
Guard Material
Steel
Motor RPM
825
Frame Finish
Aluminum
Number of Blades
3
Max. Ambient Temp.
104 Degrees F
Frame Material
Aluminum
Thermal Protection
Yes
Motor Insulation
Class B
Hz
60
Standards
UL and C-UL Listed. OSHA-compliant Gray polyester powder-coated wire guards
CFM @ 0.250-In. SP
2374
Exhaust Airflow @ 0.000 in SP
5,090 cfm
Guard Finish
Powder Coated
Guard Type
Intake
Includes Motor
Yes
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
1,555 cfm
Number of Shutters
1
Ventilation Type
Exhaust
Noise Level @ 0.000 in SP @ 5 ft
7.01 sones
Nameplate Voltage
115V AC
Drive Type
Direct Drive
Noise Level @ 0.100 in SP @ 5 ft
6.94 sones
Includes Dehumidistat
No
Assembled
Assembled
Full Load Current
3.3 A
Fan Style
Shutter-Mounted
Maximum Inlet Temperature
104 Degrees F
Electrical Connection
Hardwired
Wattage
377 W
Exhaust Airflow @ 0.125 in SP
3,435 cfm
Mounting Orientation
Vertical
Housing Material
Aluminum, Steel
Exhaust Airflow @ 0.100 in SP
4,598 cfm
Motor Horsepower
1/3 hp
Housing Finish
Powder-Coated
Number of Fans
1
Motor Speed
825 RPM
Speed Controllable
No
Maximum Airflow
5,893 cfm
Maximum Noise Level
7.01 sones
Frequency
60 Hz
Maximum Coverage Area
1,750 sq ft

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,090 cfm, For Cut-Out Height 31 in, For Cut-Out Width 31 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Steel, Housing Finish Powder-Coated, Includes Intake Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.