Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shutter Mount Exhaust Fan, 36 in Blade, 1 Speed, 8225 CFM, 115V, 8.24 Sones, Aluminum

  • Mfr # 484X50

  • Zoro # G2144644


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
8860
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484X50
Zoro #
G2144644
UPC #
818015025167
Country of Origin
United States

Dimensions

Blade Dia.
36 in
Width
39 1/8 in
Height
39 1/8 in
Max. Depth
17 in
For Cut-Out Width
37 in
Overall Width
39 1/8 in
For Minimum Wall Thickness
3 in
Overall Depth
17 in
For Cut-Out Height
37 in
For Maximum Wall Thickness
6 in
Blade Diameter
36 in
Overall Height
39 1/8 in
Manufacturer Warranty Length
1 yr

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
8860
Exhaust/Supply Fan Motor HP
1/2 hp
Square Opening Required
Greater than 30 in
Item
Shutter Mount Exhaust Fan
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enclosed Air Over
Number of Blades
3
Sones @ 0.000-In. SP @ 5 Ft.
8.24
CFM @ 0.250-In. SP
3140
CFM @ 0.125-In. SP
6828
Motor Insulation
Class B
Standards
C-UL Listed, OSHA Compliant Guards, UL
Thermal Protection
Yes
Motor Type
Single Phase
Voltage
115
Full Load Amps
6
Phase
1
Frame Material
Aluminum
Frame Finish
Aluminum
Motor RPM
825
Hz
60
Bearing Type
Ball
Wire Guard Finish
Powder Coated
Blade Material
Steel
Guard Material
Steel
Includes
Intake Guard
Fan Style
Shutter-Mounted
Maximum Airflow
8,860 cfm
Exhaust Airflow @ 0.000 in SP
8,860 cfm
Ventilation Type
Exhaust
Full Load Current
6 A
Exhaust Airflow @ 0.100 in SP
7,154 cfm
Number of Shutters
1
Maximum Ambient Operating Temperature
104 Degrees F
Housing Material
Aluminum, Steel
Drive Type
Direct Drive
Exhaust Airflow @ 0.125 in SP
6,828 cfm
Speed Controllable
No
Exhaust Airflow @ 0.250 in SP
3,140 cfm
Noise Level @ 0.000 in SP @ 5 ft
8.24 sones
Electrical Connection
Hardwired
Frequency
60 Hz
Nameplate Voltage
115/208-230 V
Maximum Noise Level
8.24 sones
Guard Finish
Powder Coated
Noise Level @ 0.100 in SP @ 5 ft
8.15 sones
Motor Speed
825 RPM
Wattage
607 W
Includes Motor
Yes
Motor Horsepower
1/2 hp
Assembled
Assembled
Housing Finish
Powder-Coated
Includes Dehumidistat
No
Mounting Orientation
Vertical
Maximum Coverage Area
2,200 sq ft
Number of Fans
1
Guard Type
Intake

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 8,860 cfm, For Cut-Out Height 37 in, For Cut-Out Width 37 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Steel, Housing Finish Powder-Coated, Includes Intake Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.