Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shutter Mount Exhaust Fan, 7", Variable Speed, 250 cfm, 115V

  • Mfr # 484X36

  • Zoro # G2144443


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
7 in
Number of Speeds
Variable
Fan Voltage
115V AC
CFM @ 0.000-In. SP
254
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484X36
Zoro #
G2144443
UPC #
818015025020
Country of Origin
China

Dimensions

Blade Dia.
7 in
Width
11 1/8 in
Height
11 1/8 in
Max. Depth
8 in
For Cut-Out Width
8 1/2 in
Overall Depth
8 in
Overall Width
11 1/8 in
Manufacturer Warranty Length
1 yr
Blade Diameter
7 in
For Maximum Wall Thickness
6 in
For Minimum Wall Thickness
3 in
Overall Height
11 1/8 in
For Cut-Out Height
8 1/2 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
Variable
Fan Voltage
115V AC
CFM @ 0.000-In. SP
254
Exhaust/Supply Fan Motor HP
1/25 hp
Square Opening Required
0 to 10 in
Item
Shutter Mount Exhaust Fan
Phase
1
Guard Material
Steel
Wire Guard Finish
Powder Coated
Speed Control Item Number
48C172
Motor RPM
1550
Blade Material
Aluminum
Includes
Intake Guard
Hz
60
Number of Blades
5
Motor Type
3-Phase
Full Load Amps
0.4
Frame Material
Aluminum
Motor Enclosure
Totally Enclosed Air Over
Motor Insulation
Class B
Bearing Type
Ball
Voltage
115
CFM @ 0.250-In. SP
246
Frame Finish
Aluminum
Thermal Protection
Yes
Sones @ 0.000-In. SP @ 5 Ft.
5.37
Standards
C-UL Listed, OSHA Compliant Guards, UL
Max. Ambient Temp.
104 Degrees F
CFM @ 0.125-In. SP
197
Ventilation Type
Exhaust
Exhaust Airflow @ 0.000 in SP
254 cfm
Housing Finish
Powder-Coated
Electrical Connection
Hardwired
Drive Type
Direct Drive
Exhaust Airflow @ 0.125 in SP
197 cfm
Maximum Airflow
254 cfm
Guard Finish
Powder Coated
Number of Shutters
1
Fan Style
Shutter-Mounted
Maximum Noise Level
5.37 sones
Maximum Coverage Area
150 sq ft
Assembled
Assembled
Number of Fans
1
Includes Motor
Yes
Housing Material
Aluminum, Steel
Includes Dehumidistat
No
Motor Speed
1,550 RPM
Maximum Ambient Operating Temperature
104 Degrees F
Noise Level @ 0.000 in SP @ 5 ft
5.37 sones
Mounting Orientation
Vertical
Motor Horsepower
1/25 hp
Guard Type
Intake
Full Load Current
0.4 A
Nameplate Voltage
115V AC
Exhaust Airflow @ 0.100 in SP
220 cfm
Noise Level @ 0.100 in SP @ 5 ft
5.31 sones
Wattage
44.3 W
Frequency
60 Hz
Speed Controllable
Yes
Exhaust Airflow @ 0.250 in SP
110 cfm

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 7 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 254 cfm, For Cut-Out Height 8 1/2 in, For Cut-Out Width 8 1/2 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Steel, Housing Finish Powder-Coated, Includes Intake Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.