Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Function Time Delay Relay, Octal, Cycle On, 1 Functions 240V AC, DPDT

  • Mfr # 24EP42

  • Zoro # G5861502


product price: $60.59
/ea

Key Features

Delay Function
Cycle On
Number of Delay Functions
1
Minimum Time Setting
3 sec
Maximum Time Setting
5 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24EP42
Zoro #
G5861502
UPC #
190735191606
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Depth
1.7 in
Overall Depth
3.1 in
Body Width
2.4 in
Body Height
2.9 in

Details

Item
Single Function Time Delay Relay
Delay Function
Cycle On
Number of Delay Functions
1
Minimum Time Setting
3 sec
Maximum Time Setting
5 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Adjustment Method
Potentiometer
Socket
1EGP3, 1EGP5, 5X852
Electrical Connection
Socket
Status Indicator
None
Contact Material
Silver Nickel
Contact Amp Rating (Resistive)
10A
Coil Rating
2VA
Socket Code
A
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Operating Functions
7
Input Voltage
240V AC
Minimum Operating Temperature
-18 Degrees F
Reset Method
Time-Limit Reset
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Mechanical Operating Durability
10,000,000
Mounting Style
Plug-In
Maximum Operating Temperature
122 Degrees F
IP Rating
IP20
Operating Time Accuracy
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Sealing
Enclosed
Power Consumption
2 VA

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 3 sec, Maximum Time Setting 5 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In, Body Depth 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.