Zoro Homepage

CAD Viewer & Download Files

Single Function Time Delay Relay, Octal, Interval, 1 Functions 120V AC/DC, DPDT

  • Mfr # 1EGC8

  • Zoro # G3366833

CAD Available

product price: $46.79
/ea

Key Features

CAD Drawing
Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
1.8 sec
Maximum Time Setting
3 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EGC8
Zoro #
G3366833
UPC #
190735137901
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Width
2.4 in
Body Height
2.9 in
Body Depth
1.7 in
Overall Depth
3.1 in

Details

Item
Single Function Time Delay Relay
Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
1.8 sec
Maximum Time Setting
3 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC/DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Coil Rating
2VA
Contact Amp Rating (Resistive)
10A
Status Indicator
None
Adjustment Method
Potentiometer
Socket
1EGP3, 1EGP5, 5X852
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Contact Material
Silver Nickel
Socket Code
A
Operating Functions
4
Electrical Connection
Socket
Input Voltage
120V AC/DC
Frequency
50/60 Hz
Reset Method
Time-Limit Reset
Mounting Style
Plug-In
IP Rating
IP20
Sealing
Enclosed
Power Consumption
2 W, 2.5 VA
CAD Available
Yes

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 1.8 sec, Maximum Time Setting 3 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.