Zoro Homepage

Speed Reducer, C-Face, 56C, 30:1

  • Mfr # 4RP08

  • Zoro # G2991021


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
30:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
58 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RP08
Zoro #
G2991021
UPC #
190735333082
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Output Shaft Dia.
7/8 in
Dimension U
7/8 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1750 rpm
Nominal Output RPM
58 RPM
Standards
AGMA
Output Torque @ 1/2 HP
401 in-lb
Output Torque @ 1/4 HP
189 in-lb
Worm Center Distance
1.75 in
Mounting
Any Position Except Input Motor Shaft Up
Output Torque @ 1/40 HP
3600 in.-lb.
Gear Type
Worm
Housing Material
Cast Iron
Pinion Material
Hardened Steel
Shaft Orientation
Right Angle
Seal Type
Double Lip
Gear Material
Hardened Steel, Manganese Bronze
Bearings
Ball
Solid/Hollow Output Shaft
Solid
Max. Output Torque
401 in-lb
Output Torque @ 3/4 HP
401 in.-lb.
Worm Gear Material
Bronze
Reducer Model No.
83951
Rotation
CW/CCW
Lubrication
Klubersynth UH1 6-460
Max. Input HP
0.5 hp
Duty
Standard
Output Torque @ 1/3 HP
260 in-lb
Overhung Load
700 lb
Single/Double Output/Universal
Double Output
Finish
Powdered Epoxy Paint
Number of Stages
1
Speed Reducer Type
C-Face
Frame
56c
Application
Speed Reducer
Nominal Output rpm
58 rpm
Output Shaft Type
Keyed
Overhung Load Capacity
150 lb
Input Connection Type
C-Face
Gear Ratio
30:1
Motor Frame Designation
56C
Maximum Output Torque
401 in-lb
Maximum Output Speed
58 RPM
Bearing Type
Ball, Tapered Roller
Maximum Input Speed
1,750 RPM
Maximum Input Horsepower
0.5 hp
Mounting Orientation
Any Angle
Housing Material Finish
Powder Coated Epoxy Paint

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 401 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.