Zoro Homepage

Speed Reducer, C-Face, 56C, 60:1

  • Mfr # 4RN71

  • Zoro # G0873311


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
60:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
29 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RN71
Zoro #
G0873311
UPC #
190735332542
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
5/8 in
Output Shaft Dia.
5/8 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750 rpm
Nominal Output RPM
29 RPM
Standards
AGMA
Worm Center Distance
1.33 in
Reducer Model No.
84125
Solid/Hollow Output Shaft
Solid
Pinion Material
Hardened Steel
Speed Reducer Type
C-Face
Output Torque @ 1/40 HP
3600 in.-lb.
Max. Input HP
0.25 hp
Housing Material
Cast Iron
Max. Output Torque
309 in-lb
Rotation
CW/CCW
Frame
56c
Gear Type
Worm
Gear Material
Hardened Steel, Manganese Bronze
Number of Stages
1
Single/Double Output/Universal
Single Output
Worm Gear Material
Bronze
Output Torque @ 1/3 HP
309 in.-lb.
Seal Type
Double Lip
Bearings
Ball
Overhung Load
275 lb
Finish
Powdered Epoxy Paint
Mounting
Any Position Except Input Motor Shaft Up
Shaft Orientation
Right Angle
Output Torque @ 1/4 HP
209 in-lb
Duty
Standard
Lubrication
Klubersynth UH1 6-460
Application
Speed Reducer
Nominal Output rpm
29 rpm
Maximum Output Torque
309 in-lb
Motor Frame Designation
56C
Maximum Input Horsepower
0.25 hp
Output Shaft Type
Keyed
Bearing Type
Ball, Tapered Roller
Maximum Output Speed
29 RPM
Maximum Input Speed
1,750 RPM
Mounting Orientation
Any Angle
Gear Ratio
60:1
Input Connection Type
C-Face
Overhung Load Capacity
150 lb
Housing Material Finish
Powder Coated Epoxy Paint

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 309 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.