Zoro Homepage

Square Fire Damper, 17-3/4 In. W

  • Mfr # 2TGE3

  • Zoro # G2464332


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Static, Horizontal
Shape
Square
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Fusible Link
165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGE3
Zoro #
G2464332
UPC #
190735233108
Country of Origin
United States

Dimensions

Damper Height
17 3/4 in
Nominal Duct Height
18 in
Damper Width
17 3/4 in
Nominal Duct Width
18 in
Damper Depth
3 11/16 in
Rough Opening Width
18 in
Overall Height
18 in
Overall Width
18 in
Frame Material Thickness
22 ga
Frame Depth
3 3/4 in
Overall Length
3 3/4 in

Details

Item
Fire Damper
Mounting Type
Static, Horizontal
Shape
Square
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Fusible Link
165 Degrees F
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Damper Shape
Square
Free Area
1.6 sq ft
Damper Item
Fire Damper
For Use With
Low Pressure HVAC Systems
Fire Rated
1 1/2 hr
Recommended Retaining Angle
2TGH8
Blade Material
Galvanized Steel
Damper Application
Fire
Fusible Link Temperature
165 Degrees F
Maximum Ambient Temperature
165 Degrees F
Closure Type
Spring
Blade Type
Curtain
Damper Type
Static
Frame Less Flange
324 sq in
Airflow Direction
Horizontal
Mounting Position
Horizontal
Rough Opening Shape
Square
Switch Action
Normally Open
For Duct Shape
Square
Maximum Air Velocity
None
Frame Material
Galvanized Steel
Number of Panels
1
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

Fire Damper, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 18 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 1.6 sq ft, Overall Width 18 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable, Maximum Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.