Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Fire Damper, 5-3/4 In. W, 165 Deg F

  • Mfr # 2TGA1

  • Zoro # G0431426


product price: $59.29
/ea

Key Features

Mounting Type
Static, Vertical
Shape
Square
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Damper Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGA1
Zoro #
G0431426
UPC #
190735232811
Country of Origin
United States

Dimensions

Damper Depth
3 11/16 in
Nominal Duct Height
6 in
Damper Height
5 3/4 in
Damper Width
5 3/4 in
Nominal Duct Width
6 in
Rough Opening Width
6 in
Overall Width
5 3/4 in
Overall Height
5 3/4 in
Frame Material Thickness
22 ga
Overall Length
3 3/4 in
Frame Depth
3 3/4 in

Details

Item
0"dia Galvanized Steel Fire Damper
Mounting Type
Static, Vertical
Shape
Square
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Damper Shape
Square
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Fire Rated
1 1/2 hr
Free Area
0.1 sq ft
Recommended Retaining Angle
2TGG4
Damper Item
Fire Damper
Fusible Link
165 Degrees F
For Use With
Low Pressure HVAC Systems
Blade Material
Galvanized Steel
Blade Type
Curtain
Switch Action
Normally Open
Maximum Air Velocity
None
Maximum Ambient Temperature
165 Degrees F
Mounting Position
Vertical
Rough Opening Shape
Square
Closure Type
Gravity
For Duct Shape
Square
Frame Material
Galvanized Steel
Number of Panels
1
Airflow Direction
Vertical
Damper Application
Fire
Damper Type
Static
Frame Less Flange
36 sq in
Fusible Link Temperature
165 Degrees F
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

0 In.dia Galvanized Steel Fire Damper, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 5 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.1 sq ft, Overall Width 5 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.