Stainless Steel 2 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZXL4

  • Zoro # G3489796


product price:  $1,340.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZXL4
Zoro #
G3489796
UPC #
190735242674
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Width
8 3/4 in
Length
16 1/2 in
Max. Dia. Solids
5/16 in
Height
9 in
Overall Width
8.8 in
Overall Height
8.9 in
Overall Length
16.4 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.31 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in

Details

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Max. Head
100 ft
Max. Pressure - Pumps
47 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM of Water @ 20 Ft. of Head
90
Port Rotation
4 Position Increments
GPM of Water @ 60 Ft. of Head
62
GPM of Water @ 50 Ft. of Head
71
Housing Material
Stainless steel
GPM of Water @ 10 Ft. of Head
94
Impeller Material
Stainless Steel
Motor RPM
3,450 RPM
Voltage
208-230/460VAC
Seal Material
Viton
GPM of Water @ 30 Ft. of Head
85
Max. Pressure
47 psi
Impeller Type
Closed
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
Best Efficiency GPM @ Head
54 @ 70 ft
GPM of Water @ 15 Ft. of Head
92
Agency Compliance
UL Approval in Motor
Max. Liquid Temp.
200 Degrees F
Frame
56J
Max. Case Pressure
200 psi
HP
2
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Three
Item
Centrifugal Pump
GPM of Water @ 40 Ft. of Head
78
Outlet
1-1/4"
Inlet
1-1/2"
Amps
6.0-5.8/2.9
Motor Type
TEFC
Max. Specific Gravity
1.0
Bearing Type
Ball
GPM of Water @ 80 Ft. of Head
43
Includes
Manual
GPM of Water @ 70 Ft. of Head
54
Inlet Pressure
200 psi
Duty
Continuous
GPM of Water @ 25 Ft. of Head
87
GPM of Water @ 90 Ft. of Head
32
Hz
60
Standards
UL Listed (Motor Only)
Features
Continuous High Pressure Circulation
Maximum RPM
3,450 RPM
Flow Rate @ 15 ft of Head (Maximum)
92 gpm
Seal Type
Mechanical
Intake Type
NPT
Flow Rate @ 70 ft of Head (Maximum)
54 gpm
Flow Rate @ 60 ft of Head (Maximum)
62 gpm
Motor Frame Designation
56J
Flow Rate @ 10 ft of Head (Maximum)
94 gpm
Flow Rate @ 90 ft of Head (Maximum)
32 gpm
Minimum Media Temperature
40 Degrees F
Pump Housing Material
Stainless Steel
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Flow Rate @ 30 ft of Head (Maximum)
85 gpm
Impeller Design
Closed
Nameplate Voltage
230/460V AC
Maximum Media Temperature
200 Degrees F
Discharge Rotation
90 Degrees Increments
Specific Gravity (Maximum)
1
For Use With Potable Systems
No
Shaft Material
Stainless Steel
Frequency
60 Hz
Best Efficiency Head
70 ft
Flow Rate @ 40 ft of Head (Maximum)
78 gpm
Flow Rate @ 50 ft of Head (Maximum)
71 gpm
Shut Off Pressure (Maximum)
47 psi
Flow Rate @ 80 ft of Head (Maximum)
43 gpm
Best Efficiency Flow
54 gpm
Flow Rate @ 20 ft of Head (Maximum)
90 gpm
Discharge Type
NPT
Duty Cycle
Continuous
Maximum Feet of Head
100 ft
Compatible with Media Type
Non-Flammable Liquids
Horsepower
2 hp
Feet of Head (Minimum)
10 ft
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Volute Material
Stainless Steel

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 78 gpm, Flow Rate @ 60 ft of Head (Maximum) 62 gpm, Flow Rate @ 80 ft of Head (Maximum) 43 gpm, Maximum Feet of Head 100 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 10 ft of Head (Maximum) 94 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.