Dayton
Stair Climbing Cylndr Truck, 1 Cyl, 500 lb
Mfr # 2MPV2
Zoro # G6183046
original price:
$152.84
20% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 48 in
- Overall Width 21 in
- Material Steel
- Color Red
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Manhole Cover Lid Lifter, 500 lb., Orng (9401-35)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 20 ft. (38EV13)
- US CARGO CONTROL Transport Chain Grade 70 3/8" x 25' Standard Link (TC382570)
- PROSOURCE Cargo Net 32 Hooks 72X96In (FH92102)
- DAYTON Welding Cylinder Truck, 1 Cyl, 500 lb. (4ZJ12)
- DAYTON Gas Cylinder Truck, 8 Cylinder Capacity (34D676)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (6W055)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (4ZJ05)
- DAYTON Gas Cylinder Truck, 1 Cylinder Capacity (34D673)
- DAYTON Gas Cylinder Truck, 2 Cylinder Capacity (34D674)
- MILWAUKEE HAND TRUCKS Dual Cylinder Cart, with 16", Solid Tires (DC40875)
- Dayton Hand Trucks & Dollies