Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard-Duty Industrial Fan, 1 hp

  • Mfr # 855DZ2

  • Zoro # G222630969


product price: $1,172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855DZ2
Zoro #
G222630969
UPC #
-
Country of Origin
China

Description

Portable Fan, Overall Style - Fans Floor, Fan Mounting Location Floor, Number of Speeds 2, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 800/950 W Watts, 280 RPM, 310 RPM RPM, Number of Blades 5, Battery Operated - Fans No, Length 61 13/16 in, 7.6/8.8 A Amps, Height 63 5/8 in, Width 63 5/8 in, 60 Hz Hz, Bearing Type Ball, Blade Material Steel, Steel, 3, 5-15P, Silver, cUL, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.