Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard-Duty Industrial Fan, 1/30 hp

  • Mfr # 855DZ3

  • Zoro # G422630967


product price: $80.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855DZ3
Zoro #
G422630967
UPC #
-
Country of Origin
China

Description

Mounted Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 163 fpm, Motor HP 1/32 hp, Fan Mounting Location Wall, Sound Level 54 dBA, Max. Ambient Temp. 113 Degrees F, Hz 60 Hz, Watts 33/35/50 W, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 14 in, Width 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.