Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard-Duty Industrial Fan, 1/5 hp

  • Mfr # 855DZ8

  • Zoro # G222631034


product price: $373.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855DZ8
Zoro #
G222631034
UPC #
-
Country of Origin
China

Description

Portable Fan, Overall Style - Fans Floor, Fan Mounting Location Floor, Number of Speeds Variable, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 40/250 W Watts, 500 RPM, 900 RPM RPM, Number of Blades 3, Battery Operated - Fans No, Length 35 7/16 in, 0.6/3.3 A Amps, Height 36 1/4 in, Width 36 1/4 in, 60 Hz Hz, Bearing Type Ball, Blade Material Aluminum, Steel, 3, 5-15P, Black, cUL, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.