Standard Round Axial Fan, 120V AC, 527 cfm cfm

  • Mfr # 55VD36

  • Zoro # G800690385


product price:  $93.69
/ea
Free Shipping & Returns

Key Features

Blade Material
Polycarbonate
CFM @ 0.000-In. SP
527 cfm
Depth
3 1/2 in
Housing Material
Aluminum
Watts
42/43 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55VD36
Zoro #
G800690385
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3 1/2 in
Fan Cord Length
No Cord
Diameter
10 in

Details

Blade Material
Polycarbonate
CFM @ 0.000-In. SP
527 cfm
Housing Material
Aluminum
Watts
42/43 W
Voltage
120V AC
Bearing Type
Ball
Color
Black
Max. Ambient Temp.
176 Degrees F
Mounting Position
Vertical or Horizontal
Requires
Cord Set (Not Included)
IP Rating
IP33
Fan Shape
Round
Motor Design
Permanent Split Capacitor
Electrical Connection - Fans
Terminals
Environmental Applications
Equipment Cooling
RPM
1400/1700 RPM
Air Flow
452/527 cfm
Motor Insulation
Class A
Amps
0.37/0.38 A
Standards
cULus, RoHS
Mounting Eye O.C.
9 11/16 in
Sound Level
51/54
Item
Standard Round Axial Fan
Hz
50/60 Hz

Description

Standard Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 9 11/16 in, Diameter 10 in, Depth 3 1/2 in, Fan Cord Length No Cord, CFM @ 0.000-In. SP 527 cfm, Watts 42/43 W, Voltage 120V AC, 50/60 Hz Hz, 0.37/0.38 A Amps, Electrical Connection - Fans Terminals, Sound Level 51/54, IP Rating IP33, Air Flow 452/527 cfm, Mounting Position Vertical or Horizontal, Bearing Type Ball, 1400/1700 RPM RPM, Motor Design Permanent Split Capacitor, Motor Insulation Class A, Max. Ambient Temp. 176 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.