Shop EBM PAPST
Create Account
Axial Cooling Fan
- Mfr # 4650N
- Zoro # G823561877
product price:Â
$
90.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4650N
- Zoro #
- G823561877
- UPC #
- -
- Country of Origin
- Germany
Description
EBM PAPST 4650N is a reliable AC axial cooling fan designed for efficient thermal management in industrial and electronic applications. It provides consistent airflow to maintain safe operating temperatures and improve equipment performance and lifespan. With durable construction and stable operation, it is suitable for continuous use in control panels, power supplies, and automation systems. Specifications: -Product Type: Axial Cooling Fan -Model: 4650N -Manufacturer: EBM PAPST -Voltage Rating: 230V AC -Frequency: 50/60 Hz -Power Consumption: Approx. 12 W -Airflow: Medium to high airflow performance -Bearing Type: Ball Bearing -Noise Level: Industrial standard noise level -Mounting: Panel Mount -Application: Electronics cooling, industrial equipment, control cabinets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.