Standard Round Axial Fan, 230V AC, 537 cfm cfm

  • Mfr # 55VD31

  • Zoro # G200690374


product price:  $99.29
/ea
Free Shipping & Returns

Key Features

Blade Material
Polycarbonate
CFM @ 0.000-In. SP
537 cfm
Depth
3 1/2 in
Housing Material
Aluminum
Watts
38/40 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55VD31
Zoro #
G200690374
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3 1/2 in
Fan Cord Length
27 in
Diameter
10 in

Details

Blade Material
Polycarbonate
CFM @ 0.000-In. SP
537 cfm
Housing Material
Aluminum
Watts
38/40 W
Voltage
230V AC
Electrical Connection - Fans
Lead Wires
Hz
50/60 Hz
Environmental Applications
Equipment Cooling
Air Flow
454/537 cfm
Sound Level
51/54
Color
Black
RPM
1400/1700 RPM
Mounting Position
Vertical or Horizontal
Max. Ambient Temp.
176 Degrees F
Mounting Eye O.C.
9 11/16 in
Bearing Type
Ball
Fan Shape
Round
Item
Standard Round Axial Fan
IP Rating
IP33
Standards
cULus, RoHS
Motor Design
Permanent Split Capacitor
Amps
0.18/0.19 A
Motor Insulation
Class A

Description

Standard Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 9 11/16 in, Diameter 10 in, Depth 3 1/2 in, Fan Cord Length 27 in, CFM @ 0.000-In. SP 537 cfm, Watts 38/40 W, Voltage 230V AC, 50/60 Hz Hz, 0.18/0.19 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 51/54, IP Rating IP33, Air Flow 454/537 cfm, Mounting Position Vertical or Horizontal, Bearing Type Ball, 1400/1700 RPM RPM, Motor Design Permanent Split Capacitor, Motor Insulation Class A, Max. Ambient Temp. 176 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.