Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Square Axial Fan, 12V DC

  • Mfr # 855H03

  • Zoro # G916664713


product price: $11.99
/ea

Key Features

Watts
0.96 W
Bearing Type
Vapo
CFM @ 0.000-In. SP
23.5 cfm
Max. Ambient Temp.
158 Degrees F
Standards
cRUus E19455, RoHS compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855H03
Zoro #
G916664713
UPC #
-
Country of Origin
China

Dimensions

Width
2 3/8 in
Height
2 3/8 in
Depth
1 in
Fan Cord Length
11.4 in

Details

Watts
0.96 W
Bearing Type
Vapo
CFM @ 0.000-In. SP
23.5 cfm
Max. Ambient Temp.
158 Degrees F
Standards
cRUus E19455, RoHS compliant
Sound Level
27
Motor Insulation
Class A
Fan Shape
Square
Housing Material
Thermoplastic
Thermal Protection
Electronic
Voltage
12V DC
Item
Standard Square Axial Fan
Electrical Connection - Fans
Lead Wires
Color
Black
Environmental Applications
Equipment Cooling
Air Flow
23.5 cfm
Amps
0.08 A
IP Rating
None
Motor Design
Brushless DC
RPM
4500 RPM
Blade Material
Thermoplastic
Mounting Eye O.C.
2 in
Mounting Position
Vertical or Horizontal

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 in, Height 2 3/8 in, Diameter Not Applicable, Depth 1 in, Width 2 3/8 in, Fan Cord Length 11.4 in, CFM @ 0.000-In. SP 23.5 cfm, Watts 0.96 W, Voltage 12V DC, 0.08 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 27, IP Rating None, Air Flow 23.5 cfm, Mounting Position Vertical or Horizontal, Bearing Type Vapo, 4500 RPM RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Electronic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.