Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Square Axial Fan, 24V DC

  • Mfr # 855H07

  • Zoro # G616664785


product price: $32.59
/ea

Key Features

Mounting Position
Vertical or Horizontal
Bearing Type
Ball
Blade Material
Thermoplastic
Standards
cRUus E19455, RoHS compliant
Air Flow
54.8 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855H07
Zoro #
G616664785
UPC #
-
Country of Origin
China

Dimensions

Width
2 3/8 in
Fan Cord Length
11.4 in
Height
2 3/8 in
Depth
1 in

Details

Mounting Position
Vertical or Horizontal
Bearing Type
Ball
Blade Material
Thermoplastic
Standards
cRUus E19455, RoHS compliant
Air Flow
54.8 cfm
Sound Level
55.4
Voltage
24V DC
Environmental Applications
Equipment Cooling
Thermal Protection
Electronic
Motor Design
Brushless DC
Item
Standard Square Axial Fan
Fan Shape
Square
IP Rating
IP68
Amps
0.545 A
Watts
13.08 W
CFM @ 0.000-In. SP
54.8 cfm
Electrical Connection - Fans
Lead Wires
Motor Insulation
Class A
Color
Black
Mounting Eye O.C.
2 in
Housing Material
Thermoplastic
Max. Ambient Temp.
140 Degrees F
RPM
12900 RPM

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 in, Height 2 3/8 in, Diameter Not Applicable, Depth 1 in, Width 2 3/8 in, Fan Cord Length 11.4 in, CFM @ 0.000-In. SP 54.8 cfm, Watts 13.08 W, Voltage 24V DC, 0.545 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 55.4 dBA, IP Rating IP68, Air Flow 54.8 cfm, Mounting Position Horizontal/Vertical, Bearing Type Ball, 12,900 RPM RPM, Motor Design Brushless DC, Motor Insulation A, Thermal Protection Yes, Max. Ambient Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.