Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Square Axial Fan, 5V DC

  • Mfr # 855GZ8

  • Zoro # G416664787


product price: $8.49
/ea

Key Features

Mounting Eye O.C.
1 1/4 in
Thermal Protection
Electronic
Color
Black
Housing Material
Thermoplastic
Blade Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855GZ8
Zoro #
G416664787
UPC #
-
Country of Origin
China

Dimensions

Height
1 9/16 in
Width
1 9/16 in
Fan Cord Length
1 ft
Depth
3/8 in

Details

Mounting Eye O.C.
1 1/4 in
Thermal Protection
Electronic
Color
Black
Housing Material
Thermoplastic
Blade Material
Thermoplastic
Environmental Applications
Equipment Cooling
IP Rating
None
Item
Standard Square Axial Fan
RPM
7000 RPM
Mounting Position
Vertical or Horizontal
Motor Insulation
Class A
CFM @ 0.000-In. SP
8 cfm
Sound Level
27.3
Air Flow
8 cfm
Standards
cRUus E19455, RoHS compliant
Motor Design
Brushless DC
Watts
0.83 W
Amps
0.165 A
Voltage
5V DC
Max. Ambient Temp.
158 Degrees F
Fan Shape
Square
Electrical Connection - Fans
Lead Wires
Bearing Type
Vapo

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. 1 1/4 in, Height 1 9/16 in, Diameter Not Applicable, Depth 3/8 in, Width 1 9/16 in, Fan Cord Length 1 ft, CFM @ 0.000-In. SP 8 cfm, Watts 0.83 W, Voltage 5V DC, 0.165 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 27.3 dBA, IP Rating Not Applicable, Air Flow 8 cfm, Mounting Position Horizontal/Vertical, Bearing Type Vapo, 7,000 RPM RPM, Motor Design Brushless DC, Motor Insulation A, Thermal Protection Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.