Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Duty Fan, 14,712 cfm, 115/208-230V

  • Mfr # 7CF16

  • Zoro # G0241647


product price: $1,361.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1/2 hp
Drive Package With Motor Included
Yes
Bearing Type
Regreasable Pillow Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CF16
Zoro #
G0241647
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Dimension F
42 1/2 in
Dimension E
17 1/2 in
Bearing Size
1 1/4 in
Shaft Dia.
1 1/4 in
Height
46 in
Venturi Clearance Dia.
42 1/2 in
Dimension B
23 1/2 in
Dimension C
6 in
Flange Width
46 in
Venturi Depth
6 in
Flange Depth
2 in
Width (In.)
46 in
Dimension D
2 in
Max. Depth
23 1/2 in
Dimension A
46 in
Venturi Diameter
42 1/2 in
For Cut-Out Length
44 1/2 in
For Cut-Out Width
44 1/2 in
Overall Depth
23 1/2 in
For Cut-Out Height
44 1/2 in
Blade Diameter
42 in
Overall Height
46 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 1/4 in
Overall Width
46 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1/2 hp
Drive Package With Motor Included
Yes
Bearing Type
Regreasable Pillow Block
Drive Package Included
Yes
Hz
60 Hz
Aluminum Wall Shutter No.
3C311
Stock No.
1WDC3
Fiberglass Wall Shutter No.
5C219
Motor RPM
1,725 RPM
Mounting Position
Horizontal or Vertical
Motor Insulation
Class B
Includes
Drive Package
Item
Exhaust Fan with Drive Package
Assembled/Unassembled
Unassembled
Motor Enclosure
Open Dripproof
Intake Guard No.
1WBU6
Motorized Wall Galv. Shutter Stock No.
3C730
Wall Collar Stock No.
1WBV4
Max. BHP
0.6 hp
Max. Inlet Temp.
104 Degrees F
CFM @ 0.125-In. SP
11,980 cfm
Fan RPM
426
Phase
1
Propeller Material
Galvanized Steel
Number of Blades
6
Frame Material
Steel
Weatherhood No.
1WBW3
Motor Type
3-Phase
Fan Voltage
115/208-230V AC
Galvanized Wall Shutter No.
1C210
Sones @ 0.000-In. SP @ 5 Ft.
17.1
CFM @ 0.000-In. SP
14,712 cfm
Full Load Amps
8.8/4.2-4.4
Maximum Airflow
14,712 cfm
Nameplate Voltage
115/208-230V AC
Includes Motor
Yes
Speed Controllable
No
Motor Horsepower
1/2 hp
Guard Type
None
Mounting Orientation
Horizontal, Vertical
Number of Speeds
1
Number of Shutters
0
Ventilation Type
Exhaust
Includes Grill
No
Fan Style
Panel
Motor Speed
1,725 RPM
Frame Finish
Zinc Plated
Blade Material
Steel
Vent Design
Ductless
Full Load Current
8.8 A
Exhaust Airflow @ 0.125 in SP
11,980 cfm
Maximum Noise Level
17.1 sones
Noise Level @ 0.000 in SP @ 5 ft
17.1 sones
Blade Finish
Galvanized
Noise Level @ 0.125 in SP @ 5 ft
16 sones
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
14,712 cfm
Frequency
60 Hz
Maximum Inlet Temperature
104 Degrees F
Includes Dehumidistat
No
Assembled
Unassembled
Standards
AMCA, UL/cUL
Number of Fans
1
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 14,712 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 14,712 cfm, Maximum Noise Level 17.1 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.