Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Duty Fan, 18,408 cfm, 208-230/460V

  • Mfr # 7AD44

  • Zoro # G1345285


product price: $1,504.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Dimension C
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AD44
Zoro #
G1345285
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Dimension C
6 in
Dimension B
23 1/2 in
Width (In.)
46 in
Bearing Size
1 1/4 in
Dimension E
17 1/2 in
Max. Depth
23 1/2 in
Venturi Depth
6 in
Flange Depth
2 in
Dimension F
42 1/2 in
Dimension D
2 in
Height
46 in
Venturi Clearance Dia.
42 1/2 in
Shaft Dia.
1 1/4 in
Dimension A
46 in
Flange Width
46 in
Overall Width
46 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
44 1/2 in
Blade Diameter
42 in
Shaft Diameter
1 1/4 in
Overall Depth
23 1/2 in
Venturi Diameter
42 1/2 in
For Cut-Out Height
44 1/2 in
Overall Height
46 in
For Cut-Out Width
44 1/2 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Fan Voltage
208-230/460V AC
Sones @ 0.000-In. SP @ 5 Ft.
22
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Stock No.
1WDC3
CFM @ 0.000-In. SP
18,408 cfm
Assembled/Unassembled
Unassembled
Max. BHP
1.2 hp
Wall Collar Stock No.
1WBV4
Motor Insulation
Class F
Drive Package Included
Yes
Motorized Wall Galv. Shutter Stock No.
3C730
Propeller Material
Galvanized Steel
Item
Exhaust Fan with Drive Package
Bearing Type
Regreasable Pillow Block
Aluminum Wall Shutter No.
3C311
Motor RPM
1,735 RPM
Intake Guard No.
1WBU6
Frame Material
Steel
Galvanized Wall Shutter No.
1C210
Fan RPM
533
Sones @ 0.250-In. SP @ 5 Ft.
21
Phase
3
Includes
Drive Package
Mounting Position
Horizontal or Vertical
Hz
60 Hz
Full Load Amps
3.2-3.2/1.6
CFM @ 0.250-In. SP
13,752 cfm
CFM @ 0.125-In. SP
16,388 cfm
Weatherhood No.
1WBW3
Fiberglass Wall Shutter No.
5C219
Max. Inlet Temp.
104 Degrees F
Number of Blades
6
Speed Controllable
No
Maximum Airflow
18,408 cfm
Vent Design
Ductless
Full Load Current
3.2 A
Assembled
Unassembled
Number of Shutters
0
Noise Level @ 0.125 in SP @ 5 ft
21 sones
Standards
AMCA, UL/cUL
Frequency
60 Hz
Maximum Noise Level
22 sones
Blade Finish
Galvanized
Includes Dehumidistat
No
Motor Speed
1,760 RPM
Motor Horsepower
1 hp
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Fan Style
Panel
Blade Material
Steel
Exhaust Airflow @ 0.250 in SP
13,752 cfm
Includes Grill
No
Number of Fans
1
Number of Speeds
1
Mounting Orientation
Horizontal, Vertical
Guard Type
None
Maximum Inlet Temperature
104 Degrees F
Frame Finish
Zinc Plated
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
18,408 cfm
Exhaust Airflow @ 0.125 in SP
16,388 cfm
Nameplate Voltage
208-230/460V AC
Ventilation Type
Exhaust
Includes Motor
Yes
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 18,408 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 18,408 cfm, Maximum Noise Level 22 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.