Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Duty Fan, 19,995 cfm, 208-230/460V

  • Mfr # 7AD47

  • Zoro # G1250663


product price: $1,740.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
3/4 hp
Drive Package With Motor Included
Yes
CFM @ 0.125-In. SP
16,655 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AD47
Zoro #
G1250663
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension B
23 1/2 in
Dimension A
54 in
Flange Width
54 in
Max. Depth
23 1/2 in
Dimension E
16 1/2 in
Venturi Clearance Dia.
48 1/2 in
Dimension F
48 1/2 in
Shaft Dia.
1 1/4 in
Width (In.)
54 in
Dimension D
2 in
Bearing Size
1 1/4 in
Venturi Depth
7 in
Dimension C
7 in
Flange Depth
2 in
Height
54 in
For Cut-Out Length
50 1/2 in
Blade Diameter
48 in
For Cut-Out Height
50 1/2 in
Venturi Diameter
48 1/2 in
Shaft Diameter
1 1/4 in
For Cut-Out Width
50 1/2 in
Overall Depth
23 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
54 in
Overall Height
54 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3/4 hp
Drive Package With Motor Included
Yes
CFM @ 0.125-In. SP
16,655 cfm
Fan RPM
393
Full Load Amps
2.8-2.8/1.4
Number of Blades
6
Bearing Type
Regreasable Pillow Block
Includes
Drive Package
Motorized Wall Galv. Shutter Stock No.
3C731
CFM @ 0.000-In. SP
19,995 cfm
Item
Exhaust Fan with Drive Package
Motor RPM
1,725 RPM
Propeller Material
Galvanized Steel
Sones @ 0.000-In. SP @ 5 Ft.
16.4
Assembled/Unassembled
Unassembled
Hz
60 Hz
Fan Voltage
208-230/460V AC
Drive Package Included
Yes
Phase
3
Max. Inlet Temp.
104 Degrees F
Aluminum Wall Shutter No.
3C312
Wall Collar Stock No.
1WBV5
Motor Type
3-Phase
Intake Guard No.
1WBU7
Frame Material
Steel
Galvanized Wall Shutter No.
1C211
Stock No.
1WDC4
Motor Enclosure
Open Dripproof
Max. BHP
0.9 hp
Motor Insulation
Class B
Weatherhood No.
1WBW4
Standards
AMCA, UL/cUL
Fiberglass Wall Shutter No.
5C220
Mounting Position
Horizontal or Vertical
Noise Level @ 0.125 in SP @ 5 ft
16 sones
Assembled
Unassembled
Frequency
60 Hz
Nameplate Voltage
208-230/460V AC
Noise Level @ 0.000 in SP @ 5 ft
16.4 sones
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.000 in SP
19,995 cfm
Speed Controllable
No
Frame Finish
Zinc Plated
Number of Shutters
0
Maximum Airflow
19,995 cfm
Exhaust Airflow @ 0.125 in SP
16,655 cfm
Includes Dehumidistat
No
Fan Style
Panel
Ventilation Type
Exhaust
Vent Design
Ductless
Blade Finish
Galvanized
Blade Material
Steel
Motor Speed
1,725 RPM
Motor Horsepower
3/4 hp
Number of Speeds
1
Includes Grill
No
Maximum Inlet Temperature
104 Degrees F
Includes Motor
Yes
Full Load Current
2.8 A
Maximum Noise Level
16.4 sones
Drive Type
Belt Drive
Guard Type
None
Number of Fans
1
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,995 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 19,995 cfm, Maximum Noise Level 16.4 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.