Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Duty Fan, 19,995 cfm, 208-230/460V

  • Mfr # 7CF36

  • Zoro # G3267397


product price: $1,542.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
3/4 hp
Drive Package With Motor Included
Yes
Aluminum Wall Shutter No.
3C312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CF36
Zoro #
G3267397
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Height
54 in
Dimension E
16 1/2 in
Dimension C
7 in
Dimension D
2 in
Dimension A
54 in
Dimension B
23 1/2 in
Flange Depth
2 in
Max. Depth
23 1/2 in
Venturi Depth
7 in
Dimension F
48 1/2 in
Venturi Clearance Dia.
48 1/2 in
Bearing Size
1 1/4 in
Shaft Dia.
1 1/4 in
Width (In.)
54 in
Flange Width
54 in
Blade Diameter
48 in
Manufacturer Warranty Length
1 yr
Overall Width
54 in
For Cut-Out Length
50 1/2 in
Overall Height
54 in
Overall Depth
23 1/2 in
For Cut-Out Height
50 1/2 in
Venturi Diameter
48 1/2 in
Shaft Diameter
1 1/4 in
For Cut-Out Width
50 1/2 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3/4 hp
Drive Package With Motor Included
Yes
Aluminum Wall Shutter No.
3C312
Intake Guard No.
1WBU7
Fan Voltage
208-230/460V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Assembled/Unassembled
Unassembled
Mounting Position
Horizontal or Vertical
Phase
3
Hz
60 Hz
Fan RPM
393
Motor RPM
1,725 RPM
Includes
Drive Package
Galvanized Wall Shutter No.
1C211
Bearing Type
Regreasable Pillow Block
Wall Collar Stock No.
1WBV5
CFM @ 0.125-In. SP
16,655 cfm
Number of Blades
6
Sones @ 0.000-In. SP @ 5 Ft.
16.4
Motorized Wall Galv. Shutter Stock No.
3C731
Frame Material
Steel
Max. BHP
0.9 hp
Item
Exhaust Fan with Drive Package
Full Load Amps
2.8-2.9/1.45
Stock No.
1WDC4
Drive Package Included
Yes
Fiberglass Wall Shutter No.
5C220
CFM @ 0.000-In. SP
19,995 cfm
Propeller Material
Galvanized Steel
Standards
AMCA, UL/cUL
Motor Insulation
Class B
Motor Type
3-Phase
Weatherhood No.
1WBW4
Max. Inlet Temp.
104 Degrees F
Ventilation Type
Exhaust
Maximum Airflow
19,995 cfm
Maximum Noise Level
16.4 sones
Maximum Inlet Temperature
104 Degrees F
Includes Grill
No
Number of Fans
1
Number of Speeds
1
Includes Motor
Yes
Mounting Orientation
Horizontal, Vertical
Frame Finish
Zinc Plated
Assembled
Unassembled
Nameplate Voltage
208-230/460V AC
Blade Finish
Galvanized
Number of Shutters
0
Frequency
60 Hz
Motor Speed
1,725 RPM
Includes Dehumidistat
No
Noise Level @ 0.125 in SP @ 5 ft
16 sones
Exhaust Airflow @ 0.000 in SP
19,995 cfm
Speed Controllable
No
Drive Type
Belt Drive
Motor Horsepower
3/4 hp
Guard Type
None
Vent Design
Ductless
Noise Level @ 0.000 in SP @ 5 ft
16.4 sones
Exhaust Airflow @ 0.125 in SP
16,655 cfm
Full Load Current
2.9 A
Fan Style
Panel
Blade Material
Steel
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,995 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 19,995 cfm, Maximum Noise Level 16.4 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.