Shop DAYTON

Steel 25"Dia, 40.5"H Roof Fan w.Motor

  • Mfr # 7CH69
  • Zoro # G3449397

product price: 
$
3,175.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CH69
Zoro #
G3449397
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
Style - Roof Ventilators
Hooded
Motor RPM
1,725 RPM
Phase
1
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Number of Blades
6
CFM @ 0.125-In. SP
14,187 cfm
Motor Type
Capacitor-Start
Type
Axial Belt Drive Downblast
Recommended 6 3/8"H Roof Curb Item No.
3C597
Propeller Material
Steel
Motor HP
1 1/2 hp
Fan RPM
608
Bearing Type
Sealed Pillow Block
Frame Material
Galvanized Steel
CFM @ 0.000-In. SP
15,434 cfm
CFM @ 0.375-In. SP
10,432 cfm
CFM @ 0.250-In. SP
12,629 cfm
Max. Ambient Temp. (F)
104 Degrees F
Max. BHP
1.8 hp
Includes
Drive Package, Hood
Mounting Position
Horizontal
Max. Inlet Temp. (Deg. F)
104 Degrees F
Voltage
115V, 208V to 230V
Hz
60 Hz
Assembled/Unassembled
Unassembled
Recommended Gravity Backdraft Damper Item No.
6WRK7
Full Load Amps
18.0/9.3-9.0 A
Item
Axial Downblast Roof Supply Fan
Frequency
60 Hz
Maximum Fan Speed
608 RPM
Exhaust Airflow @ 0.250 in SP
12,629 cfm
Current
18.0/9.3-9.0 A
Assembly
Unassembled
Base Shape
Square
Safety Features
Birdscreen
Motor Horsepower
1 1/2 hp
Resistance Properties
Weather Resistant
Blade Finish
Galvanized
Airflow @ 0.000 in SP
15,434 cfm
Exhaust Airflow @ 0.000 in SP
15,434 cfm
Speed Controllable
No
High-Efficiency Motor
No
Housing Finish
Galvanized
Nameplate Voltage
115/208-230V AC
Includes Motor
Yes
Supply Airflow @ 0.000 in SP
15,434 cfm
Sound Level
25 sones @ 0.000 in SP and 5 ft
Maximum Static Pressure
3/8 in wc
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
14,187 cfm
Includes Drive Package
Yes
Application
Factories, Large Facilities, Warehouses
Compatible Curb Manufacturer Part Number
3AZJ4
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.375 in SP
10,432 cfm
Mount Type
Roof Curb
Number of Speeds
1
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Inlet Air Temperature
104 Degrees F
Blade Material
Steel
Features
Strong and Weathertight Hood
Mounting Orientation
Horizontal
Brake Horsepower
1 4/5 hp
Housing Material
Steel
Motor Speed
1,725 RPM
Drive Type
Belt Drive
For Air Type
Clean Air
Hood Type
Hinged Hood

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Dimension F
10 in
Dimension B (In.)
78
Bearing Size (In.)
1 1/4 in
Dimension A (In.)
46-1/2
Dimension E
24 1/2 in
Width (In.)
78
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Damper Size (In.)
43 in
Dimension D
40 1/2 in
Dimension E (In.)
24-1/2
Dimension A
46 1/2 in
Dimension B
78 in
Propeller Dia. (In.)
42
Height (In.)
40-1/2
Shaft Dia. (In.)
1 1/4 in
Dimension F (In.)
10
Max. Depth (In.)
72 in
Dimension C
72 in
Dimension D (In.)
40-1/2
Dimension C (In.)
72
Overall Height
40 1/2 in
Base Width
46 1/2 in
Base Length
46 1/2 in
Damper Size
42 x 42 in
Hood Width
78 in
Hood Length
72 in
Overall Length
72 in
Housing Length
46.5 in
Hood Height
16 in
Propeller Shaft Diameter
1 1/4 in
Overall Width
78 in
Housing Width
46.5 in
Blade Diameter
42 in
Base Height
24 1/2 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 15,434 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 15,434 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.