Shop DAYTON

Steel 25"Dia, 42.5"H Roof Fan w.Motor

  • Mfr # 7CH76
  • Zoro # G2176781

product price: 
$
3,662.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CH76
Zoro #
G2176781
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension B (In.)
90
Dimension E
42 1/2 in
Shaft Dia. (In.)
1 1/4 in
Width (In.)
90
Dimension F
12 in
Dimension C
84 in
Dimension B
90 in
Damper Size (In.)
49 in
Dimension C (In.)
84
Max. Depth (In.)
84 in
Height (In.)
42-1/2
Dimension F (In.)
12
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Dimension A (In.)
54-1/2
Bearing Size (In.)
1 1/4 in
Propeller Dia. (In.)
48
Dimension D (In.)
42-1/2
Dimension A
54 1/2 in
Dimension D
42 1/2 in
Dimension E (In.)
42-1/2
Base Width
54 1/2 in
Base Height
26 1/2 in
Overall Height
42 1/2 in
Hood Length
84 in
Hood Width
90 in
Propeller Shaft Diameter
1 1/4 in
Housing Width
54.5 in
Blade Diameter
48 in
Housing Length
54.5 in
Base Length
54 1/2 in
Overall Width
90 in
Overall Length
84 in
Hood Height
16 in
Damper Size
48 x 48 in
Wire Rope Length
84 in
Length
84 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
Capacitor-Start
Mounting Position
Horizontal
CFM @ 0.125-In. SP
9,133 cfm
Voltage
115V, 208V to 230V
Phase
1
Motor HP
1/2 hp
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Includes
Drive Package, Hood
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.000-In. SP
12,144 cfm
Motor RPM
1,725 RPM
Frame Material
Galvanized Steel
Hz
60 Hz
Style - Roof Ventilators
Hooded
Item
Axial Downblast Roof Supply Fan
Bearing Type
Sealed Pillow Block
Full Load Amps
8.0/4.0-4.0 A
Assembled/Unassembled
Unassembled
Propeller Material
Steel
Recommended 6 3/8"H Roof Curb Item No.
3C216
Max. Ambient Temp. (F)
104 Degrees F
Fan RPM
341
Recommended Gravity Backdraft Damper Item No.
6WRK8
Number of Blades
6
Max. BHP
0.6 hp
Type
Axial Belt Drive Downblast
For Air Type
Clean Air
Hood Type
Hinged Hood
Application
Factories, Large Facilities, Warehouses
Features
Strong and Weathertight Hood
Includes Drive Package
Yes
Mount Type
Roof Curb
Sound Level
12 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.125 in SP
9,133 cfm
Blade Finish
Galvanized
Resistance Properties
Weather Resistant
Motor Speed
1,725 RPM
Maximum Fan Speed
341 RPM
Housing Material
Steel
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F
Speed Controllable
No
Includes Motor
Yes
Number of Speeds
1
Frequency
60 Hz
Current
8.0/4.0-4.0 A
Nameplate Voltage
115/208-230V AC
Maximum Inlet Air Temperature
104 Degrees F
Brake Horsepower
3/5 hp
Standards
AMCA Sound and Air, UL/cUL 705
Airflow @ 0.000 in SP
12,144 cfm
Safety Features
Birdscreen
Motor Horsepower
1/2 hp
Exhaust Airflow @ 0.000 in SP
12,144 cfm
Housing Finish
Galvanized
Supply Airflow @ 0.000 in SP
12,144 cfm
Compatible Curb Manufacturer Part Number
3AZJ6
Mounting Orientation
Horizontal
Blade Material
Steel
Drive Type
Belt Drive
Maximum Static Pressure
1/8 in wc
Base Shape
Square
For High-Static Pressure Applications
No
High-Efficiency Motor
No

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,144 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.