Steel 35.4"Dia, 38"H Roof Fan w.Motor

  • Mfr # 7CF74
  • Zoro # G2290906
product price: 
$
2,370.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CF74
Zoro #
G2290906
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Item
Axial Downblast Roof Exhaust Fan
Hz
60 Hz
Number of Blades
6
Mounting Position
Horizontal
Motor Type
Capacitor-Start
Full Load Amps
6.0/3.0-3.0 A
CFM @ 0.000-In. SP
7,758 cfm
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Recommended Gravity Backdraft Damper Item No.
3HHN1
Recommended 6 3/8"H Roof Curb Item No.
4C455
Includes
Drive Package, Hood
Bearing Type
Sealed Pillow Block
Frame Material
Galvanized Steel
Motor HP
1/3 hp, 1/2 hp
Assembled/Unassembled
Unassembled
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor RPM
1,725 RPM
Style - Roof Ventilators
Hooded
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
Fan RPM
477
CFM @ 0.125-In. SP
6,050 cfm
Max. BHP
0.9 hp
Voltage
115V, 208V to 230V
Type
Axial Belt Drive Downblast
Propeller Material
Steel
CFM @ 0.250-In. SP
4,190 cfm
Supply Airflow @ 0.000 in SP
7,758 cfm
Nameplate Voltage
115/208-230V AC
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
1/8 in wc
Standards
AMCA Sound and Air, UL/cUL 705
Includes Motor
Yes
Maximum Fan Speed
477 RPM
Blade Material
Steel
Mount Type
Roof Curb
Airflow @ 0.000 in SP
7,758 cfm
Includes Drive Package
Yes
Base Shape
Square
Safety Features
Birdscreen
Compatible Curb Manufacturer Part Number
3AZJ2
Housing Material
Steel
Exhaust Airflow @ 0.250 in SP
4,190 cfm
Number of Speeds
1
Motor Speed
1,725 RPM
Drive Type
Belt Drive
For Air Type
Clean Air
Current
7.8/3.9-4.0 A
Speed Controllable
No
Frequency
60 Hz
Mounting Orientation
Horizontal
Motor Horsepower
1/3 hp
Brake Horsepower
9/10 hp
Blade Finish
Galvanized
Hood Type
Hinged Hood
Exhaust Airflow @ 0.125 in SP
6,050 cfm
Resistance Properties
Weather Resistant
Maximum Inlet Air Temperature
104 Degrees F
Application
Factories, Large Facilities, Warehouses
Sound Level
11.9 sones @ 0.000 in SP and 5 ft
Housing Finish
Galvanized
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
7,758 cfm
Assembly
Unassembled
Features
Strong and Weathertight Hood
For High-Static Pressure Applications
No

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension F (In.)
7-1/2
Dimension A
40 1/2 in
Dimension A (In.)
40-1/2
Dimension C (In.)
60
Height (In.)
38
Bearing Size (In.)
1 in
Dimension B
68 in
Dimension F
7 1/2 in
Dimension C
60 in
Propeller Dia. (In.)
36
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Width (In.)
68
Dimension D (In.)
38
Max. Depth (In.)
60 in
Dimension B (In.)
68
Dimension E (In.)
22
Dimension E
22 in
Shaft Dia. (In.)
1 in
Damper Size (In.)
37 in
Dimension D
38 in
Propeller Shaft Diameter
1 in
Overall Length
60 in
Hood Height
16 in
Housing Width
40.5 in
Overall Width
68 in
Overall Height
38 in
Housing Length
40.5 in
Hood Length
60 in
Blade Diameter
36 in
Base Length
40 1/2 in
Hood Width
68 in
Damper Size
36 x 36 in
Base Width
40 1/2 in
Base Height
22 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 7,758 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/3 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & reviews