Steel 43"Dia, 40.5"H Roof Fan w.Motor

  • Mfr # 7CF94
  • Zoro # G0570351
product price: 
$
3,176.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CF94
Zoro #
G0570351
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Dimension E
24 1/2 in
Dimension B
78 in
Damper Size (In.)
43 in
Shaft Dia. (In.)
1 1/4 in
Dimension B (In.)
78
Dimension C
72 in
Bearing Size (In.)
1 1/4 in
Dimension D
40 1/2 in
Dimension F (In.)
10
Height (In.)
40-1/2
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Dimension F
10 in
Width (In.)
78
Dimension A (In.)
46-1/2
Dimension C (In.)
72
Max. Depth (In.)
72 in
Dimension D (In.)
40-1/2
Dimension A
46 1/2 in
Dimension E (In.)
24-1/2
Propeller Dia. (In.)
42
Overall Height
40 1/2 in
Housing Width
46.5 in
Base Width
46 1/2 in
Hood Height
16 in
Hood Width
78 in
Overall Length
72 in
Hood Length
72 in
Overall Width
78 in
Propeller Shaft Diameter
1 1/4 in
Housing Length
46.5 in
Damper Size
42 x 42 in
Blade Diameter
42 in
Base Length
46 1/2 in
Base Height
24 1/2 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Open Dripproof
Motor RPM
1,725 RPM
CFM @ 0.125-In. SP
11,308 cfm
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Propeller Material
Steel
Full Load Amps
13.0/6.6-6.5 A
Fan RPM
533
Recommended 6 3/8"H Roof Curb Item No.
3C597
Item
Axial Downblast Roof Exhaust Fan
Voltage
115V, 208V to 230V
Includes
Drive Package, Hood
Number of Blades
6
Phase
1
Hz
60 Hz
Max. BHP
1.2 hp
Mounting Position
Horizontal
Bearing Type
Sealed Pillow Block
Motor Type
Capacitor-Start
CFM @ 0.250-In. SP
9,489 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
6WRK7
Style - Roof Ventilators
Hooded
Type
Axial Belt Drive Downblast
Max. Ambient Temp. (F)
104 Degrees F
Motor HP
1 hp
CFM @ 0.375-In. SP
8,780 cfm
CFM @ 0.000-In. SP
12,702 cfm
Assembled/Unassembled
Unassembled
Frame Material
Galvanized Steel
Drive Type
Belt Drive
Exhaust Airflow @ 0.250 in SP
9,489 cfm
Nameplate Voltage
115/208-230V AC
Supply Airflow @ 0.000 in SP
12,702 cfm
Hood Type
Hinged Hood
Standards
AMCA Sound and Air, UL/cUL 705
Blade Material
Steel
Speed Controllable
No
Maximum Ambient Temperature
104 Degrees F
Includes Motor
Yes
Safety Features
Birdscreen
Sound Level
21 sones @ 0.000 in SP and 5 ft
For Air Type
Clean Air
Base Shape
Square
Maximum Inlet Air Temperature
104 Degrees F
Number of Speeds
1
Application
Factories, Large Facilities, Warehouses
Assembly
Unassembled
Frequency
60 Hz
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
11,308 cfm
Mount Type
Roof Curb
Features
Strong and Weathertight Hood
Housing Finish
Galvanized
Housing Material
Steel
Maximum Static Pressure
1/4 in wc
High-Efficiency Motor
No
Maximum Fan Speed
533 RPM
Includes Drive Package
Yes
Resistance Properties
Weather Resistant
Exhaust Airflow @ 0.000 in SP
12,702 cfm
Motor Speed
1,725 RPM
Airflow @ 0.000 in SP
12,702 cfm
Compatible Curb Manufacturer Part Number
3AZJ4
Current
13.6/6.9-6.9 A
Exhaust Airflow @ 0.375 in SP
8,780 cfm
Brake Horsepower
1 1/5 hp
Mounting Orientation
Horizontal
Motor Horsepower
1 hp
Blade Finish
Galvanized

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,702 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 12,702 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews