Shop DAYTON

Steel 43"Dia, 40.5"H Roof Fan w.Motor

  • Mfr # 7CF95
  • Zoro # G1443057

product price: 
$
3,308.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CF95
Zoro #
G1443057
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Sealed Pillow Block
Voltage
115V, 208V to 230V
Mounting Position
Horizontal
Full Load Amps
13.4/6.8-6.7 A
Type
Axial Belt Drive Downblast
Fan RPM
533
Motor HP
1 hp
Style - Roof Ventilators
Hooded
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
6WRK7
CFM @ 0.000-In. SP
12,702 cfm
Frame Material
Galvanized Steel
Motor Type
Capacitor-Start
CFM @ 0.125-In. SP
11,308 cfm
Includes
Drive Package, Hood
CFM @ 0.250-In. SP
9,489 cfm
Max. Ambient Temp. (F)
104 Degrees F
Item
Axial Downblast Roof Exhaust Fan
Assembled/Unassembled
Unassembled
Number of Blades
6
Hz
60 Hz
Phase
1
CFM @ 0.375-In. SP
8,780 cfm
Propeller Material
Steel
Recommended 6 3/8"H Roof Curb Item No.
3C597
Max. BHP
1.2 hp
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Motor RPM
1,725 RPM
Application
Factories, Large Facilities, Warehouses
Sound Level
21 sones @ 0.000 in SP and 5 ft
Housing Finish
Galvanized
Exhaust Airflow @ 0.375 in SP
8,780 cfm
Maximum Fan Speed
533 RPM
Current
10.0/5.3-5.0 A
High-Efficiency Motor
No
Brake Horsepower
1 1/5 hp
Blade Finish
Galvanized
Motor Speed
1,725 RPM
Frequency
60 Hz
Supply Airflow @ 0.000 in SP
12,702 cfm
Maximum Static Pressure
1/4 in wc
Features
Strong and Weathertight Hood
Drive Type
Belt Drive
Safety Features
Birdscreen
Motor Horsepower
1 hp
Speed Controllable
No
Assembly
Unassembled
Exhaust Airflow @ 0.250 in SP
9,489 cfm
Base Shape
Square
Hood Type
Hinged Hood
Maximum Inlet Air Temperature
104 Degrees F
Blade Material
Steel
Compatible Curb Manufacturer Part Number
3AZJ4
Includes Motor
Yes
Standards
AMCA Sound and Air, UL/cUL 705
Airflow @ 0.000 in SP
12,702 cfm
Housing Material
Steel
Includes Drive Package
Yes
Number of Speeds
1
Resistance Properties
Weather Resistant
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
11,308 cfm
For Air Type
Clean Air
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
12,702 cfm
Mounting Orientation
Horizontal
Nameplate Voltage
115/208-230V AC
Mount Type
Roof Curb

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Max. Depth (In.)
72 in
Dimension A
46 1/2 in
Bearing Size (In.)
1 1/4 in
Shaft Dia. (In.)
1 1/4 in
Dimension C (In.)
72
Damper Size (In.)
43 in
Dimension F
10 in
Dimension E (In.)
24-1/2
Dimension F (In.)
10
Dimension D
40 1/2 in
Width (In.)
78
Height (In.)
40-1/2
Dimension C
72 in
Dimension B
78 in
Dimension D (In.)
40-1/2
Dimension A (In.)
46-1/2
Dimension E
24 1/2 in
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Propeller Dia. (In.)
42
Dimension B (In.)
78
Base Height
24 1/2 in
Hood Height
16 in
Housing Width
46.5 in
Overall Length
72 in
Blade Diameter
42 in
Base Width
46 1/2 in
Base Length
46 1/2 in
Housing Length
46.5 in
Propeller Shaft Diameter
1 1/4 in
Overall Height
40 1/2 in
Hood Length
72 in
Overall Width
78 in
Damper Size
42 x 42 in
Hood Width
78 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,702 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.