Shop DAYTON

Steel 43"Dia, 40.5"H Roof Fan w.Motor

  • Mfr # 7CF97
  • Zoro # G1528231

product price: 
$
3,265.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CF97
Zoro #
G1528231
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Width (In.)
78
Bearing Size (In.)
1 1/4 in
Dimension A (In.)
46-1/2
Dimension D
40 1/2 in
Dimension C
72 in
Dimension A
46 1/2 in
Dimension D (In.)
40-1/2
Height (In.)
40-1/2
Max. Depth (In.)
72 in
Dimension C (In.)
72
Dimension F (In.)
10
Dimension F
10 in
Dimension B (In.)
78
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Dimension E (In.)
24-1/2
Shaft Dia. (In.)
1 1/4 in
Propeller Dia. (In.)
42
Damper Size (In.)
43 in
Dimension B
78 in
Dimension E
24 1/2 in
Housing Width
46.5 in
Hood Width
78 in
Overall Length
72 in
Base Height
24 1/2 in
Damper Size
42 x 42 in
Base Width
46 1/2 in
Base Length
46 1/2 in
Hood Length
72 in
Overall Height
40 1/2 in
Propeller Shaft Diameter
1 1/4 in
Housing Length
46.5 in
Hood Height
16 in
Overall Width
78 in
Blade Diameter
42 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
Frame Material
Galvanized Steel
Item
Axial Downblast Roof Exhaust Fan
Motor Type
Capacitor-Start
Phase
1
CFM @ 0.375-In. SP
9,793 cfm
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Max. Inlet Temp. (Deg. F)
104 Degrees F
Propeller Material
Steel
Full Load Amps
18.0/9.3-9.0 A
Number of Blades
6
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.000-In. SP
14,489 cfm
Recommended 6 3/8"H Roof Curb Item No.
3C597
Assembled/Unassembled
Unassembled
Motor RPM
1,725 RPM
Mounting Position
Horizontal
Motor HP
1 1/2 hp
CFM @ 0.250-In. SP
11,856 cfm
Includes
Drive Package, Hood
Voltage
115V, 208V to 230V
Fan RPM
608
Recommended Gravity Backdraft Damper Item No.
6WRK7
Type
Axial Belt Drive Downblast
Style - Roof Ventilators
Hooded
Hz
60 Hz
Bearing Type
Sealed Pillow Block
Max. BHP
1.8 hp
CFM @ 0.125-In. SP
13,318 cfm
For Air Type
Clean Air
Sound Level
25 sones @ 0.000 in SP and 5 ft
Safety Features
Birdscreen
Maximum Inlet Air Temperature
104 Degrees F
Motor Horsepower
1 1/2 hp
Number of Speeds
1
Standards
AMCA Sound and Air, UL/cUL 705
Includes Drive Package
Yes
Resistance Properties
Weather Resistant
Airflow @ 0.000 in SP
14,489 cfm
Blade Material
Steel
Hood Type
Hinged Hood
Exhaust Airflow @ 0.250 in SP
11,856 cfm
Includes Motor
Yes
High-Efficiency Motor
No
Assembly
Unassembled
Nameplate Voltage
115/208-230V AC
Current
18.0/9.3-9.0 A
Frequency
60 Hz
Mounting Orientation
Horizontal
Brake Horsepower
1 4/5 hp
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.000 in SP
14,489 cfm
For High-Static Pressure Applications
No
Maximum Fan Speed
608 RPM
Mount Type
Roof Curb
Maximum Static Pressure
3/8 in wc
Motor Speed
1,725 RPM
Speed Controllable
No
Drive Type
Belt Drive
Compatible Curb Manufacturer Part Number
3AZJ4
Exhaust Airflow @ 0.375 in SP
9,793 cfm
Housing Material
Steel
Exhaust Airflow @ 0.125 in SP
13,318 cfm
Features
Strong and Weathertight Hood
Housing Finish
Galvanized
Maximum Ambient Temperature
104 Degrees F
Blade Finish
Galvanized
Base Shape
Square
Supply Airflow @ 0.000 in SP
14,489 cfm

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 14,489 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 14,489 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.