Steel 43"Dia, 40.5"H Roof Fan w.Motor

  • Mfr # 7CF98
  • Zoro # G1877373
product price: 
$
3,409.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CF98
Zoro #
G1877373
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Dimension C
72 in
Dimension A (In.)
46-1/2
Dimension E
24 1/2 in
Width (In.)
78
Dimension D
40 1/2 in
Dimension A
46 1/2 in
Propeller Dia. (In.)
42
Max. Depth (In.)
72 in
Dimension B
78 in
Dimension E (In.)
24-1/2
Dimension B (In.)
78
Dimension D (In.)
40-1/2
Damper Size (In.)
43 in
Height (In.)
40-1/2
Shaft Dia. (In.)
1 1/4 in
Dimension F
10 in
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Bearing Size (In.)
1 1/4 in
Dimension F (In.)
10
Dimension C (In.)
72
Overall Height
40 1/2 in
Hood Length
72 in
Blade Diameter
42 in
Overall Width
78 in
Base Length
46 1/2 in
Base Width
46 1/2 in
Propeller Shaft Diameter
1 1/4 in
Hood Width
78 in
Base Height
24 1/2 in
Overall Length
72 in
Damper Size
42 x 42 in
Housing Length
46.5 in
Hood Height
16 in
Housing Width
46.5 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor HP
1 1/2 hp
Motor RPM
1,725 RPM
CFM @ 0.000-In. SP
14,489 cfm
Hz
60 Hz
Type
Axial Belt Drive Downblast
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor Type
Capacitor-Start Capacitor-Run
Recommended 6 3/8"H Roof Curb Item No.
3C597
Full Load Amps
15.2/8.2-7.6 A
CFM @ 0.250-In. SP
11,856 cfm
CFM @ 0.375-In. SP
9,793 cfm
Style - Roof Ventilators
Hooded
Frame Material
Galvanized Steel
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Item
Axial Downblast Roof Exhaust Fan
Assembled/Unassembled
Unassembled
Propeller Material
Steel
Bearing Type
Sealed Pillow Block
Max. Ambient Temp. (F)
104 Degrees F
Fan RPM
608
Max. BHP
1.8 hp
Phase
1
CFM @ 0.125-In. SP
13,318 cfm
Mounting Position
Horizontal
Recommended Gravity Backdraft Damper Item No.
6WRK7
Voltage
115V, 208V to 230V
Includes
Drive Package, Hood
Number of Blades
6
Features
Strong and Weathertight Hood
Resistance Properties
Weather Resistant
For Air Type
Clean Air
High-Efficiency Motor
No
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.125 in SP
13,318 cfm
Maximum Inlet Air Temperature
104 Degrees F
Nameplate Voltage
115/208-230V AC
Brake Horsepower
1 4/5 hp
Assembly
Unassembled
Drive Type
Belt Drive
Base Shape
Square
Standards
UL/cUL 705
Airflow @ 0.000 in SP
14,489 cfm
Compatible Curb Manufacturer Part Number
3AZJ4
For High-Static Pressure Applications
No
Supply Airflow @ 0.000 in SP
14,489 cfm
Housing Material
Steel
Motor Horsepower
1 1/2 hp
Maximum Ambient Temperature
104 Degrees F
Blade Finish
Galvanized
Maximum Static Pressure
3/8 in wc
Mounting Orientation
Horizontal
Housing Finish
Galvanized
Motor Speed
1,725 RPM
Speed Controllable
No
Includes Drive Package
Yes
Mount Type
Roof Curb
Exhaust Airflow @ 0.375 in SP
9,793 cfm
Current
15.2/8.2-7.6 A
Includes Motor
Yes
Exhaust Airflow @ 0.250 in SP
11,856 cfm
Frequency
60 Hz
Maximum Fan Speed
608 RPM
Safety Features
Birdscreen
Number of Speeds
1
Exhaust Airflow @ 0.000 in SP
14,489 cfm
Blade Material
Steel
Sound Level
25 sones @ 0.000 in SP and 5 ft
Hood Type
Hinged Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 14,489 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews