Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 43"Dia, 40.5"H Roof Fan w.Motor

  • Mfr # 7CF99

  • Zoro # G0628713


product price: $3,405.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CF99
Zoro #
G0628713
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Dimension C
72 in
Dimension A
46 1/2 in
Dimension B
78 in
Dimension B (In.)
78
Max. Depth (In.)
72 in
Width (In.)
78
Dimension F (In.)
10
Dimension A (In.)
46-1/2
Height (In.)
40-1/2
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Shaft Dia. (In.)
1 1/4 in
Dimension E
24 1/2 in
Dimension E (In.)
24-1/2
Dimension D (In.)
40-1/2
Bearing Size (In.)
1 1/4 in
Damper Size (In.)
43 in
Propeller Dia. (In.)
42
Dimension C (In.)
72
Dimension F
10 in
Dimension D
40 1/2 in
Blade Diameter
42 in
Hood Length
72 in
Base Width
46 1/2 in
Hood Height
16 in
Housing Length
46.5 in
Propeller Shaft Diameter
1 1/4 in
Overall Width
78 in
Damper Size
42 x 42 in
Overall Length
72 in
Base Height
24 1/2 in
Hood Width
78 in
Base Length
46 1/2 in
Housing Width
46.5 in
Overall Height
40 1/2 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.000-In. SP
14,489 cfm
Style - Roof Ventilators
Hooded
Propeller Material
Steel
Max. BHP
1.8 hp
Item
Axial Downblast Roof Exhaust Fan
CFM @ 0.250-In. SP
11,856 cfm
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Fan RPM
608
Includes
Drive Package, Hood
Recommended Gravity Backdraft Damper Item No.
6WRK7
Voltage
208-230/460
Max. Inlet Temp. (Deg. F)
104 Degrees F
Assembled/Unassembled
Unassembled
Motor HP
1-1/2
Hz
60 Hz
Recommended 6 3/8"H Roof Curb Item No.
3C597
Motor RPM
1,725 RPM
Bearing Type
Sealed Pillow Block
CFM @ 0.125-In. SP
13,318 cfm
Phase
3
Type
Axial Belt Drive Downblast
Motor Type
3-Phase
Frame Material
Galvanized Steel
Mounting Position
Horizontal
CFM @ 0.375-In. SP
9,793 cfm
Number of Blades
6
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
4.5-4.1/2.0
Maximum Inlet Air Temperature
104 Degrees F
Speed Controllable
No
Exhaust Airflow @ 0.375 in SP
9,793 cfm
Hood Type
Hinged Hood
Blade Finish
Galvanized
Motor Horsepower
1 1/2 hp
For High-Static Pressure Applications
No
Supply Airflow @ 0.000 in SP
14,489 cfm
Mount Type
Roof Curb
Compatible Curb Manufacturer Part Number
3AZJ4
Exhaust Airflow @ 0.125 in SP
13,318 cfm
Brake Horsepower
1 4/5 hp
Maximum Ambient Temperature
104 Degrees F
Maximum Fan Speed
608 RPM
Exhaust Airflow @ 0.000 in SP
14,489 cfm
Includes Drive Package
Yes
Blade Material
Steel
Airflow @ 0.000 in SP
14,489 cfm
Nameplate Voltage
208/230/460V AC
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.250 in SP
11,856 cfm
Current
4.6-4.8/2.4 A
Assembly
Unassembled
Features
Strong and Weathertight Hood
Mounting Orientation
Horizontal
Maximum Static Pressure
3/8 in wc
Housing Material
Steel
Number of Speeds
1
Housing Finish
Galvanized
Drive Type
Belt Drive
Base Shape
Square
Standards
UL/cUL 705
Resistance Properties
Weather Resistant
Frequency
60 Hz
Safety Features
Birdscreen
Motor Speed
1,725 RPM
Sound Level
25 sones @ 0.000 in SP and 5 ft
For Air Type
Clean Air
Includes Motor
Yes
High-Efficiency Motor
No

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 14,489 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.