Steel 43"Dia, 42.5"H Roof Fan w.Motor

  • Mfr # 7CH04
  • Zoro # G1828784
product price: 
$
3,688.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CH04
Zoro #
G1828784
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor HP
1/2 hp
Hz
60 Hz
Frame Material
Galvanized Steel
Max. Inlet Temp. (Deg. F)
104 Degrees F
Propeller Material
Steel
Assembled/Unassembled
Unassembled
Recommended 6 3/8"H Roof Curb Item No.
3C216
Item
Axial Downblast Roof Exhaust Fan
Fan RPM
341
Voltage
115V, 208V to 230V
Bearing Type
Sealed Pillow Block
Max. BHP
0.6 hp
Includes
Drive Package, Hood
CFM @ 0.000-In. SP
11,277 cfm
Recommended Gravity Backdraft Damper Item No.
6WRK8
Phase
1
Number of Blades
6
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
6,160 cfm
Type
Axial Belt Drive Downblast
CFM @ 0.125-In. SP
8,481 cfm
Full Load Amps
8.0/4.0-4.0 A
Motor RPM
1,725 RPM
Style - Roof Ventilators
Hooded
Mounting Position
Horizontal
Motor Type
Capacitor-Start
Housing Material
Steel
Sound Level
12 sones @ 0.000 in SP and 5 ft
Blade Material
Steel
Application
Factories, Large Facilities, Warehouses
Motor Horsepower
1/2 hp
Exhaust Airflow @ 0.000 in SP
11,277 cfm
Base Shape
Square
Maximum Static Pressure
1/4 in wc
Exhaust Airflow @ 0.250 in SP
6,160 cfm
Maximum Inlet Air Temperature
104 Degrees F
Drive Type
Belt Drive
Motor Speed
1,725 RPM
Mount Type
Roof Curb
Features
Strong and Weathertight Hood
Airflow @ 0.000 in SP
11,277 cfm
Blade Finish
Galvanized
Supply Airflow @ 0.000 in SP
11,277 cfm
Frequency
60 Hz
Brake Horsepower
3/5 hp
Includes Drive Package
Yes
Speed Controllable
No
Includes Motor
Yes
Resistance Properties
Weather Resistant
Number of Speeds
1
For High-Static Pressure Applications
No
High-Efficiency Motor
No
Nameplate Voltage
115/208-230V AC
Maximum Fan Speed
341 RPM
Housing Finish
Galvanized
Compatible Curb Manufacturer Part Number
3AZJ6
Maximum Ambient Temperature
104 Degrees F
Safety Features
Birdscreen
Current
8.0/4.0-4.0 A
Assembly
Unassembled
Hood Type
Hinged Hood
For Air Type
Clean Air
Exhaust Airflow @ 0.125 in SP
8,481 cfm
Standards
UL/cUL 705
Mounting Orientation
Horizontal

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension B (In.)
90
Dimension C (In.)
84
Propeller Dia. (In.)
48
Damper Size (In.)
49 in
Dimension D (In.)
42-1/2
Dimension E (In.)
42-1/2
Dimension A
54 1/2 in
Dimension A (In.)
54-1/2
Dimension F
12 in
Dimension D
42 1/2 in
Dimension E
42 1/2 in
Dimension C
84 in
Dimension B
90 in
Height (In.)
42-1/2
Shaft Dia. (In.)
1 1/4 in
Max. Depth (In.)
84 in
Dimension F (In.)
12
Bearing Size (In.)
1 1/4 in
Width (In.)
90
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Hood Width
90 in
Hood Length
84 in
Base Width
54 1/2 in
Propeller Shaft Diameter
1 1/4 in
Hood Height
16 in
Base Length
54 1/2 in
Overall Width
90 in
Overall Height
42 1/2 in
Base Height
26 1/2 in
Overall Length
84 in
Housing Length
54.5 in
Housing Width
54.5 in
Damper Size
48 x 48 in
Blade Diameter
48 in
Wire Rope Length
84 in
Length
84 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 11,277 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & reviews